Shop All Screwdrivers
Tekton
S2 x 4" Screwdriver 4 in. Round
Mfr # 26822
Zoro # G8870747
product price: $7.00
/ea
Sold in multiples of 2 for $14.00
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Tip Size S2
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 26822
- Zoro # G8870747
- UPC # 020209268223
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | S2 |
Shank Length | 4 in. |
Handle Length | 4.7 in. |
Shaft Diameter | 0.25 in. |
Exposed Blade Length | 4 in. |
Length | 8.7 in. |
Width | 1.5 in. |
Details
Item | S2 x 4" Screwdriver |
Tip Style Group | Square |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | S2 Square High-Torque Screwdriver (Black Oxide Blade) |
Tip Style | Square |
Finish | Black Oxide |
Shank Shape | Round |
Weight | 0.24 lb. |
Description
S2 x 4 In. Screwdriver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Fresno Trowel, BS, 48x5", Button Bracket (CC824BBT)
- ELESA Brass boss, threaded hole, B.259/30 B-M8 (B.259-B)
- PROTO EXTENSION 1/2DR 10 WOBBLE (PO5463W)
- WESTWARD 1/2 in Drive, 23mm Triple Square Metric Socket, 12 Points (53YV53)
- TEKTON Long #2 Phillips High-Torque Screwdriver (DHP34002)
- TEKTON Hex x 4" Screwdriver 2.5mm 4 in. Round (DHX21025)
- TEKTON Long 1/4 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE14250)
- TEKTON #1 Phillips Hard Handle Screwdriver (DSP31001)
- TEKTON Phillips x 1-1/2" Stubby Screwdriver #2 1.5 in. Round (26671)
- TEKTON Long #1 Phillips Hard Handle Screwdriver (DSP34001)
- EKLIND Screwdriver (91612)
- Tekton Screwdrivers and Nutdrivers