Shop All Screwdrivers
Tekton
S2 Square High-Torque Screwdriver
Mfr # DHQ31002
Zoro # G900618210
product price: $7.00
/ea
$7.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Shank Length 4 in.
- Overall Length 8.7 in.
- Color Black
- Handle Length 4.7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DHQ31002
- Zoro # G900618210
- UPC # 20209052969
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | S2 |
Shank Length | 4 in. |
Overall Length | 8.7 in. |
Handle Length | 4.7 in. |
Height | 1.5 in. |
Width | 1.5 in. |
Exposed Blade Length | 4.0 in. |
Shaft Diameter | 0.250 in. |
Details
Tip Style Group | Square |
Color | Black |
Finish | Chrome |
Material | Chrome-Plated Steel |
Description
Blending power and speed, the unique handle of the TEKTON S2 x 4 in. High-Torque Screwdriver combines three-sided geometry for maximum torque and rounded top and bottom sections that let your fingertips work quickly to spin long fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Air Cut-Off Tool, 360 Rotating Guard (XT200000)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, SAE, 7 pcs (19751)
- ASTRO PNEUMATIC Quick Ratchet Crimping Tool Set, 7 pcs. (9477)
- DRILL AMERICA 9/16" HSS 2 Flute Double End End Mill, Shank Size: 5/8" (DWCT220)
- TEKTON S1 Square High-Torque Screwdriver (DHQ31001)
- TEKTON Long #3 Phillips Hard Handle Screwdriver (DSP34003)
- TEKTON 3/16 Inch Slotted Hard Handle Screwdriver (DSE31188)
- TEKTON S2 Square Hard Handle Screwdriver (Black Oxide Blade) (DSQ11002)
- TEKTON Hex x 4" Screwdriver 5.5mm 4 in. Round (DHX21055)
- TEKTON Hex x 4" Screwdriver 9/64" 4 in. Round (DHX11141)
- TEKTON T25 Torx Hard Handle Screwdriver (DST31250)
- Tekton Screwdrivers