Shop All Screwdrivers
Tekton
S2 Square Hard Handle Screwdriver
Mfr # DSQ31002
Zoro # G4062253
$7.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Tip Size S2
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # DSQ31002
- Zoro # G4062253
- UPC # 020209038024
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | S2 |
Shank Length | 4 in. |
Handle Length | 4.5 in. |
Details
Item | S2 Square Hard-Handle Screwdriver (Chrom |
Tip Style Group | Square |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | S2 Square Hard-Handle Screwdriver |
Shank Shape | Round |
Finish | Chrome |
Tip Style | Square |
Description
S2 Square Hard-Handle Screwdriver (Chrom
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 12 Piece SAE L-Shape Hex Key Set, 38136 (38136)
- MAYHEW Pin Punch, Steel, 7-7/8in.L, 1/4in. Tip (71502)
- KRAFT TOOL Round Hole Tamper Grill without Handle 48" x 8" (CC885-01)
- BESSEY SPRING CLAMP PLASTIC 2 in. (XC5AC)
- TEKTON T20 x 4" Screwdriver 4 in. Round (26803)
- TEKTON T10 Torx Hard Handle Black Oxide Blade Screwdriver (DST11100)
- TEKTON T30 Torx Hard Handle Black Oxide Blade Screwdriver (DST11300)
- TEKTON 5/16 Inch Slotted High-Torque Screwdriver (DHE31313)
- TEKTON Hex x 4" Screwdriver 7/64" 4 in. Round (DHX11110)
- TEKTON T15 Torx Hard Handle Black Oxide Blade Screwdriver (DST11150)
- VESSEL WOOD-COMPO Tang-Thru Screwdriver No.330 (330P175)
- Tekton Screwdrivers