Shop All Screwdrivers
Tekton
S1 x 4" Screwdriver 4 in. Round
Mfr # 26821
Zoro # G8870683
product price: $7.00
/ea
Sold in multiples of 2 for $14.00
$14.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Tip Size S1
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 26821
- Zoro # G8870683
- UPC # 020209268216
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | S1 |
Shank Length | 4 in. |
Handle Length | 4.7 in. |
Exposed Blade Length | 4 in. |
Shaft Diameter | 0.1875 in. |
Width | 1.5 in. |
Length | 8.7 in. |
Details
Item | S1 x 4" Screwdriver |
Tip Style Group | Square |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | S1 Square High-Torque Screwdriver (Black Oxide Blade) |
Shank Shape | Round |
Finish | Black Oxide |
Tip Style | Square |
Weight | 0.2 lb. |
Description
S1 Square High-Torque Screwdriver (Black Oxide Blade)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Plunger Pin Ring, 2, 1/2-13, 0.50, w/Patch (GP8C---R--V--21)
- DEWALT 9 ft Tape Measure, 1/2 in Blade (DWHT33028)
- WRIGHT TOOL Phillips Screwdriver Large Ergonomic Han (9105)
- CRESCENT 8" Z2 Auto-Bite™ Dual Material Tongue & Groove Pliers (RTAB8CG)
- TEKTON Long 1/4 Inch Slotted Hard Handle Screwdriver (DSE34250)
- TEKTON Hex x 4" Screwdriver 1/4" 4 in. Round (DHX11250)
- TEKTON S3 x 4" Screwdriver 4 in. Round (26823)
- TEKTON Phillips x 8" Screwdriver #2 8 in. Round (26675)
- TEKTON Phillips x 8" Screwdriver #3 8 in. Round (26685)
- TEKTON 5/16 Inch Slotted High-Torque Screwdriver (DHE31313)
- TEKTON Phillips x 1-1/2" Stubby Screwdriver #2 1.5 in. Round (26671)
- Tekton Screwdrivers and Nutdrivers