Shop All Screwdrivers
Tekton
S1 Square High-Torque Screwdriver
Mfr # DHQ31001
Zoro # G100618201
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Shank Length 4 in.
- Overall Length 8.7 in.
- Color Black
- Material Chrome-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # DHQ31001
- Zoro # G100618201
- UPC # 20209052952
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | S1 |
Shank Length | 4 in. |
Overall Length | 8.7 in. |
Handle Length | 4.7 in. |
Width | 1.5 in. |
Height | 1.5 in. |
Shaft Diameter | 0.188 in. |
Exposed Blade Length | 4.0 in. |
Details
Tip Style Group | Square |
Color | Black |
Material | Chrome-Plated Steel |
Finish | Chrome |
Description
Blending power and speed, the unique handle of the TEKTON S1 x 4 in. High-Torque Screwdriver combines three-sided geometry for maximum torque and rounded top and bottom sections that let your fingertips work quickly to spin long fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 6-1/2" Woodworkers Vise (226361)
- WESTWARD Phillips, Slotted Bit 5 in, Drive Size: 9/64 in , Num. of pieces:4 (401K75)
- URREA Service Wrench, 55 Mm opening size (U3555M)
- STEELMAN 3/4" Drive x 1-1/2" 6-Point Deep Impact Socket (79272)
- TEKTON Stubby 1/4 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE10250)
- TEKTON S1 Square Hard Handle Screwdriver (DSQ31001)
- TEKTON Long 3/16 Inch Slotted Hard Handle Screwdriver (Black Oxide Blade) (DSS14188)
- TEKTON Slotted x 4" Screwdriver 1/4" 4 in. Round (26623)
- TEKTON Hex x 4" Screwdriver 1/8" 4 in. Round (DHX11125)
- TEKTON 1/8 Inch Slotted High-Torque Screwdriver (DHS31125)
- VEGA Round Blade Screwdriver, Sl, 3/8 x 8 in (RF2464SD318)
- Tekton Screwdrivers