Shop All Screwdrivers
Tekton
S1 Square Hard Handle Screwdriver
Mfr # DSQ31001
Zoro # G4061711
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Tip Size S1
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DSQ31001
- Zoro # G4061711
- UPC # 020209038017
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | S1 |
Shank Length | 4 in. |
Handle Length | 4.5 in. |
Details
Item | S1 Square Hard-Handle Screwdriver (Chrom |
Tip Style Group | Square |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | S1 Square Hard-Handle Screwdriver |
Finish | Chrome |
Shank Shape | Round |
Tip Style | Square |
Description
S1 Square Hard-Handle Screwdriver (Chrom
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/4" Drive (F) to 1/2" Drive (M) Friction Ball Reducer Adapter (79363)
- DRILL AMERICA m6x.5 Carbon Steel Hex Die (DWTSMH6X.5)
- WOODOWL OverDrive Fast Boring Bit 7/8" (00703)
- TECHNIKS Tapping Collet, ER32, 0.255 in. (05570-255)
- TEKTON Hex x 4" Screwdriver 2mm 4 in. Round (DHX21020)
- TEKTON S1 Square Hard Handle Screwdriver (Black Oxide Blade) (DSQ11001)
- TEKTON Slotted x 8" Screwdriver 1/4" 8 in. Round (26625)
- TEKTON Phillips x 4" Screwdriver #2 4 in. Round (26673)
- TEKTON 5/16 Inch Slotted Hard Handle Screwdriver (DSE31313)
- TEKTON T27 Torx Hard Handle Screwdriver (DST31270)
- DYNAMIC Tools T25 Torx Screwdriver, Comfort Grip Handle (D062310)
- Tekton Screwdrivers