Shop All Screwdrivers
Tekton
S1 Square Hard Handle Screwdriver (Black Oxide Blade)
Mfr # DSQ11001
Zoro # G4061249
product price: $7.00
/ea
$7.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Tip Size S1
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DSQ11001
- Zoro # G4061249
- UPC # 020209037676
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | S1 |
Shank Length | 4 in. |
Handle Length | 4.5 in. |
Details
Item | S1 Square Hard-Handle Screwdriver (Black |
Tip Style Group | Square |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | S1 Square Hard-Handle Screwdriver (Black Oxide Blade) |
Tip Style | Square |
Finish | Black Oxide |
Shank Shape | Round |
Description
S1 Square Hard-Handle Screwdriver (Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Ratchet insert tools, fine tooth Size5 external square 3/8 " Size of mount 9x12 mm M N·m 100 N·m (58250005)
- WARNER Broad Knife, Flex, 4" (90124)
- SP AIR Replacement Radius Blade For Sp-7252F (Set Of 10) (252-R1.5)
- BAILEIGH INDUSTRIAL Hydraulic Press, 10 t, Manual Pump, 36 In (HSP-10H)
- TEKTON Phillips x 4" Screwdriver #1 4 in. Round (26663)
- TEKTON #0 Phillips Hard Handle Screwdriver (DSP31000)
- TEKTON Stubby #2 Phillips Hard Handle Screwdriver (DSP30002)
- TEKTON #0 Phillips Hard Handle Screwdriver (Black Oxide Blade) (DSP11000)
- TEKTON Long 5/16 Inch Slotted Hard Handle Screwdriver (DSE34313)
- TEKTON T15 Torx High-Torque Screwdriver (DHT31150)
- BONDHUS Ball End Screwdriver, .050" Drive (BND10602)
- Tekton Screwdrivers