Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Tekton
Rolling Head Pry Bar Set, 4-Piece (6, 12, 16, 20 in.) (Discontinued)
Mfr # 3346
Zoro # G8861008
This Product is Discontinued
Key Features
- Features Tapered End With Self-Centering Tip Aligns Holes, Rolling Head Hook End Delivers Maximum Leverage
- Material Steel
- Overall Length 6", 12", 16", 20"
- Pry Bar Sub-Category Pry Bars
- Includes 4-pc. rolling head pry bars: 6, 12, 16, 20 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 3346
- Zoro # G8861008
- UPC # 020209033463
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 6", 12", 16", 20" |
Details
Features | Tapered End With Self-Centering Tip Aligns Holes, Rolling Head Hook End Delivers Maximum Leverage |
Material | Steel |
Pry Bar Sub-Category | Pry Bars |
Includes | 4-pc. rolling head pry bars: 6, 12, 16, 20 in. |
Number of Pieces | 4 |
Item | Rolling Hd Pry Bar Set,6/12/16/20" 4pcs. |
Weight | 3.69 lb. |
Description
Rolling Hd Pry Bar Set,6/12/16/20 In. 4pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.