Shop All Tool Belts & Pouches
Tekton
Roll Up Tool Bag, Stubby Comb. Wrench Pouch, 8-19mm, 12 Tool, Red, Woven Polyester Fabric, 12 Pockets
Mfr # ORG27212
Zoro # G8859739
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Woven Polyester Fabric
- Tool Storage Type Included Roll Up Tool Bag
- Color Red
- Features Tailored Cover Keeps Wrenches from Sliding Out When Rolled Up; Fabric Hanging Loops, Instead of Metal Grommets, Prevent Scratches When Laid on Finished Surfaces
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # ORG27212
- Zoro # G8859739
- UPC # 020209272121
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Height | 0.3 in. |
Width | 10.4 in. |
Length | 19.8 in. |
Width (when rolled) | 2.1 in. |
Length (when rolled) | 6.4 in. |
Height (when rolled) | 4.3 in. |
Details
Item | Stubby Comb. Wrench Pouch,8-19mm,12 Tool |
Material | Woven Polyester Fabric |
Tool Storage Type Included | Roll Up Tool Bag |
Color | Red |
Features | Tailored Cover Keeps Wrenches from Sliding Out When Rolled Up; Fabric Hanging Loops, Instead of Metal Grommets, Prevent Scratches When Laid on Finished Surfaces |
Number of Pieces | 1 |
Number of Pockets | 12 |
Weight | 0.26 lb. |
Description
Stubby Comb. Wrench Pouch,8-19mm,12 Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3750)
- JET Band Saw Blade, 67-1/2 in L, 3/8" W, 6 TPI, 0.014" Thick, Bimetal (JWBS10OS-8)
- LENOX Band Saw Blade, 16 ft. 11 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793134)
- KLEIN TOOLS 12 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (D504-12)
- TEKTON Black Polyester 1/4-3/4 in, Black, Polyester (OTP21106)
- TEKTON 11-Tool Combination Wrench Pouch (1/4-3/4 in.) (OTP21102)
- TEKTON Red Polyester 6-19 mm, Red, Polyester (OTP21206)
- TEKTON 7-Tool Long Flex 12-Point Ratcheting Box End Wrench Holder Red (OWP23207)
- TEKTON 16-Tool Angle Head Wrench Pouch (Red, 10 - 27 mm) (OTP21205)
- TEKTON 27-Tool Combination Wrench Pouch (6-32 mm) (OTP21204)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Flashlight, Pen and Accessory for Pocket Carry (WEB-PK-CMF-BLK-A)
- Tekton Tool Belts & Pouches