Shop All Tool Belts & Pouches
Tekton
Roll Up Tool Bag, Comb" ation Wrench Pouch, 1/4-3/4" 9 Tool, Black, Woven Polyester Fabric, 9 Pockets
Mfr # ORG27309
Zoro # G8863388
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Woven Polyester Fabric
- Tool Storage Type Included Roll Up Tool Bag
- Color Black
- Features Tailored Cover Keeps Wrenches from Sliding Out When Rolled Up; Fabric Hanging Loops, Instead of Metal Grommets, Prevent Scratches When Laid on Finished Surfaces
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # ORG27309
- Zoro # G8863388
- UPC # 020209273098
- Country of Origin China
- Category Tool Belts & Pouches
Dimensions
Width | 16.7 in. |
Height | 0.2 in. |
Length | 17 in. |
Height (when rolled) | 4.2 in. |
Width (when rolled) | 2.3 in. |
Length (when rolled) | 10.8 in. |
Details
Item | Comb" ation Wrench Pouch,1/4-3/4" 9 Tool |
Material | Woven Polyester Fabric |
Tool Storage Type Included | Roll Up Tool Bag |
Color | Black |
Features | Tailored Cover Keeps Wrenches from Sliding Out When Rolled Up; Fabric Hanging Loops, Instead of Metal Grommets, Prevent Scratches When Laid on Finished Surfaces |
Number of Pieces | 1 |
Number of Pockets | 9 |
Weight | 0.32 lb. |
Description
Comb In. ation Wrench Pouch,1/4-3/4 In. 9 Tool
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Combination Wrench 2-15/16", 12 Point, Black Oxide Finish (3194B)
- BON TOOL Bon 27-251 Broad Head Bull Pin 1-1/4" X 5/16" 13" Long (27-251)
- KRAFT TOOL Clevis to Male Threaded Handle Adapter (CC337)
- DURSTON MANUFACTURING HAMMER BODY SMOOTHING 1-1/2DIA (VIV127)
- TEKTON 1/4 Inch Drive Socket Rail and Tray Set 50-Tool (OST90902)
- TEKTON 16-Tool Angle Head Wrench Pouch (Red, 10 - 27 mm) (OTP21205)
- TEKTON Roll Up Tool Bag, Stubby Comb. Wrn Pouch, 5/16-3/4", 8 Tool, Black, Woven Polyester Fabric, 8 Pockets (ORG27108)
- TEKTON 12-Tool Angle Head Wrench Pouch (Red, 8 - 19 mm) (OTP21201)
- TEKTON 6-Tool Long Flex 12-Point Ratcheting Box End Wrench Holder Black (OWP23106)
- TEKTON 20-Tool Punch and ChiselPouch (OTP71101)
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (418)
- Tekton Tool Belts & Pouches