Reversible 12-Point Ratcheting Combination Wrench Set with Organizer, 34-Piece, 1/4-1 in., 6-24 mm
Mfr # WRC94305
Zoro # G810757504
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRC94305
- Zoro # G810757504
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Description
Each Tekton reversible ratcheting combination wrench is permanently marked with both a high-visibility laser marking and a stamped marking for easy size identification. The 12-point box end fits multiple types of fasteners including 6-point, 12-point, and square. The 15-degree offset box end wrench geometry creates clearance for your fingers and makes it easier to reach around obstructions. The drive switch allows you to quickly switch ratcheting directions while you're working. The wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process, ensuring that the finish won't flake off or corrode over time. The set includes a modular slotted organizer that fits most toolbox drawers, keeping your ratcheting wrenches neatly arranged with consistent spacing.
- •Reversible Wrench Geometry – The box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
- •12-Point Box End – The 72-tooth ratcheting box end wrench requires a working swing ark of only 5-degrees and fits multiple types of fasteners, including 6-point, 12-point, and square
- •Drive Switch – The drive switch allows you to easily switch ratcheting directions while working
- •Clear, Stamped Markings – A size marking is permanently stamped onto both sides of each ratcheting wrench for quick identification
- •Smooth, Satin Chrome Finish – Each wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process
- •15-pc. inch reversible ratcheting combination wrenches: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in.
- •19-pc. metric reversible ratcheting combination wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm
- •10-pc. large modular slotted organizers
- •6-pc. small modular slotted organizers
- •Inch label sheet (1/4 - 1-1/2 in.)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Wire, Wire, Jumper (85925)
- WILTON C-Clamp, 1-3/4", Steel, Extra HD, 8750 lb. (1.5-FC)
- VULCAN Hammer Curved Claw Wd 8Oz (JL20008)
- MITUTOYO Caliper, Digimatic, 0-150mm, IP67, 0.01mm (500-712-20)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set, 6-Piece 1/4-13/16 in. (WRB96000)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set, 13-Piece 1/4-13/16 in., 6-19 mm (WRB96002)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Modular Organizer, 15-Piece, 1/4-1 in. (WRC95301)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set, 11-Piece 1/4-3/4 in. (WRC94000)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set, 25-Piece 1/4-3/4 in., 6-19 mm (WRC94004)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set, 25-Piece 1/4-3/4 in., 6-19 mm (WRC95004)
- KD TOOLS Mtrc Long Pttrn Combo Wrench, 12Pt, 11mm (81668)
- Tekton Ratcheting Wrenches & Sets