Reversible 12-Point Ratcheting Combination Wrench Set, 14-Piece 6-19 mm
Mfr # WRC94002
Zoro # G210757371
Key Features
- SAE or Metric Metric
- Finish Satin Chrome
- Number of Pieces 14
- Includes No Storage
- Reversing Yes
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRC94002
- Zoro # G210757371
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Details
SAE or Metric | Metric |
Finish | Satin Chrome |
Number of Pieces | 14 |
Includes | No Storage |
Reversing | Yes |
Item | Ratcheting Wrench Set |
Head Type | Offset |
Description
Each Tekton reversible ratcheting combination wrench is permanently marked with both a high-visibility laser marking and a stamped marking for easy size identification. The 12-point box end fits multiple types of fasteners including 6-point, 12-point, and square. The 15-degree offset box end wrench geometry creates clearance for your fingers and makes it easier to reach around obstructions. The drive switch allows you to quickly switch ratcheting directions while you're working. The wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process, ensuring that the finish won't flake off or corrode over time.
- •Reversible Wrench Geometry – The box end is offset 15 degrees, creating clearance for your fingers and making it easier to reach around obstructions
- •12-point Box End – The box end fits multiple types of fasteners, including 6-point, 12-point, and square
- •Drive Switch – The drive switch allows you to easily switch ratcheting directions while working
- •Clear, Stamped Markings – A size marking is permanently stamped onto both sides of each ratcheting wrench for quick identification
- •Smooth, Satin Chrome Finish – Each wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process
- •14-pc. reversible ratcheting combination wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Hammerless Set 3 Pc (MY89021)
- GARDNER BENDER Mini Cable, Snake Fish Tape, 15 ft. (EFT-15)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 10509 (10509)
- PHASE II Digital Brinell Hardness Tester (900-355)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Modular Organizer, 7-Piece, 6-19 mm (WRB96301)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set with Pouch, 19-Piece 6-24 mm (WRC94403)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set, 6-Piece 1/4-13/16 in. (WRB96000)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set with Pouch, 34-Piece 1/4-1 in., 6-24 mm (WRC94405)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set, 15-Piece 1/4-1 in. (WRC94001)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set with Organizer, 34-Piece, 1/4-1 in., 6-24 mm (WRC94305)
- KD TOOLS SAE Dbl Box Rtcht Mster Wrench Set, 13pc. (85999)
- Tekton Ratcheting Wrenches & Sets