Shop All Ratcheting Wrenches
Tekton
Ratcheting Combination Wrench Set, 21-Piece (1/4-3/4", 8-19mm) - Pouch
Mfr # WRN53361
Zoro # G403547802
product price: $169.00
/ea
Free Shipping & Returns
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Number of Pieces 21
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN53361
- Zoro # G403547802
- UPC # 20209994948
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Number of Pieces | 21 |
Color | Chrome |
Description
Including every common size from 1/4 to 3/4 in. and every size from 8 to 19 mm, the TEKTON 21-pc. Ratcheting Combination Wrench Set is compactly organized in roll-up storage pouches with tailored covers that keep wrenches from sliding out when you're on the move.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4), Overall Length: 3.2360" (52066)
- MARSHALLTOWN Concrete Roller, Heavy Slate, 23-1/2 In (REDRR110)
- WILLIAMS 3/8" Drive, 13mm Metric Socket, 6 Points (BM-613)
- WESTWARD 3/8 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YT18)
- TEKTON 13/16 Inch Reversible Ratcheting Combination Wrench (WRN56015)
- TEKTON 20 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26420)
- TEKTON 21 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23421)
- TEKTON 13 x 15 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36413)
- TEKTON 1 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26325)
- TEKTON 19 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26419)
- PROTO Ratcheting Box Wrench, Double Box End (J1183T)
- Tekton Ratcheting Wrenches & Sets