Shop All Ratcheting Wrenches
Tekton
Ratcheting Combination Wrench Set, 19-Piece (6-24mm) - Rack
Mfr # WRN53192
Zoro # G603547794
Free Shipping & Returns
$175.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Length 15.5 in.
- Width 12.1 in.
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WRN53192
- Zoro # G603547794
- UPC # 20209994887
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 15.5 in. |
Width | 12.1 in. |
Height | 1.9 in. |
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
The TEKTON 19-pc. Ratcheting Combination Wrench Set includes every size from 6 to 24 mm compactly organized in the low-profile racks that fit into most shallow toolbox drawers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS E-Z Stroke Pipe Saw, 8" (S49005)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356761)
- MILWAUKEE TOOL 3/16" Thunderbolt Titanium Coated Drill Bit (48-89-2209)
- WESTWARD Hex Rethreading Die, Std 5/8In, 11 Pitch (10M971)
- TEKTON 5/16 Inch Stubby Reversible Ratcheting Combination Wrench (WRN51006)
- TEKTON 3/8 Inch Reversible Ratcheting Combination Wrench (WRN56008)
- TEKTON 9 x 11 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36409)
- TEKTON 18 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23418)
- TEKTON 20 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26420)
- TEKTON 11 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26411)
- HOLEX Single ended ring wrench fully insulated- Width across flats: 17mm (618203 17)
- Tekton Ratcheting Wrenches & Sets