Shop All Ratcheting Wrenches
Tekton
Ratcheting Combination Wrench Set, 15-Piece (8-22mm) - Holder
Mfr # WRN53171
Zoro # G203547828
product price: $135.00
/ea
Free Shipping & Returns
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Length 13.7 in.
- Width 11.0 in.
- Height 1.9 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN53171
- Zoro # G203547828
- UPC # 20209994863
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 13.7 in. |
Width | 11.0 in. |
Height | 1.9 in. |
Folded Length | 12.4 in. |
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
The TEKTON 15-pc. Ratcheting Combination Wrench Set includes every size from 8 to 22 mm compactly organized in the wrench holders with nonslip grippers that lock the wrenches in place when you're on the move.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS COLD CHISEL 1 X 8 (MY10802)
- KODIAK CUTTING TOOLS 1/2 3 Flute Carbide Endmill Long Length 45 Deg. ZRN Coated (5450137)
- PORTER-CABLE 20V MAX* Cordless Jigsaw (Tool Only) (PCC650B)
- MITUTOYO Connecting Cable, 3M, At100 (09AAA030A)
- TEKTON 22 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26422)
- TEKTON 9/32 x 11/32 Inch Long Flex 12-Point Ratcheting Box End Wrench (WRB36307)
- TEKTON 6 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23406)
- TEKTON 6 mm Reversible Ratcheting Combination Wrench (WRN56106)
- TEKTON 5/8 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23316)
- TEKTON 16 x 18 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36416)
- WESTWARD Ratcheting Wrench, Head Size 15/16 in. (1LCR6)
- Tekton Wrenches