Tekton

Ratcheting Combination Wrench Set, 13-Piece (1/4-1 in.) - Pouch (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Ratcheting Wrench Sets

Key Features

  • Includes 13-pc. ratcheting combination wrenches: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in. ; Includes roll-up storage pouch
  • Width 5.4 in.
  • Height 2.5 in.
  • Length 13.7 in.
  • Weight 6.4 lb.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 5.4 in.
Height 2.5 in.
Length 13.7 in.

Details

Includes 13-pc. ratcheting combination wrenches: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in. ; Includes roll-up storage pouch
Item Ratchet Comb Wrench Set,1/4-1" 13 pcs.
Weight 6.4 lb.

Description

Ratchet Comb Wrench Set,1/4-1 In. 13 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.