Shop All Punch & Chisel Sets
Tekton
Punch and Chisel Set with Pouch, 20-Piece (Center, Solid, Pin, Chisel)
Mfr # PNC99101
Zoro # G005300034
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # PNC99101
- Zoro # G005300034
- UPC # 20209994115
- Country of Origin United States
- Category Punch & Chisel Sets
Details
Material | Steel |
Item | Punch and Chisel Set |
Finish | Black Oxide |
Description
The TEKTON 20-Piece Punch and Chisel Set contains a complete assortment of center punches, solid punches, pin punches, and cold chisels, complete with a custom tailored storage pouch. Made of premium, high carbon steel, the punch tips are carefully machined to exact tolerances and the chisel blades are sharpened to strong cutting edges. Made in USA.
- •Cold chisels cut bolts, rods, and rivets, clean off waste and slag, and shape cast iron, steel, brass, bronze, copper, and aluminum
- •Punch tips and tapers are precisely machined to meet exacting tolerances
- •Made from premium, high carbon steel
- •Individual heat treatment allows careful control of tip hardness and temper of striking end
- •Classic natural finish has a dry-touch, rust-preventative coating
- •Made in USA
- •9-pc. pin punches: 1/16, 3/32, 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8 in.
- •5-pc. cold chisels: 1/4, 3/8, 1/2, 3/4, 1 in.
- •4-pc. solid punches: 1/16, 1/8, 3/16, 1/4 in.
- •2-pc. center punches: 1/4, 3/8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 17mm Combination Wrench (7023-2021)
- DRILL AMERICA 1-1/4" x 12" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL12X1-1/4X3/4)
- TENG TOOLS MD922N 5.5 x 75mm Flat Type Screwdriver (MD922N)
- WIHA Professional Standard Deep Socket Tray (33396)
- TEKTON Center Punch Set, 5-Piece (1/4-1/2 in.) (PNC95002)
- TEKTON Pin Punch Set, 9-Piece (1/16-3/8 in.) (PNC92001)
- TEKTON Solid Punch Set, 9-Piece (1/6-3/8 in.) (PNC94001)
- TEKTON Roll Pin Punch Set, 8-Piece (1/16-1/4 in.) (PNC93001)
- TEKTON Cold Chisel Set, 3-Piece (1/2, 3/4, 1 in.) (PNC91003)
- TEKTON Cold Chisel Set, 7-Piece (1/4-1 in.) (PNC91004)
- OTC E8 EXT. TORX, 1/4" Dr, SOCKET (6153)
- Tekton Cutting and Shaping Tools