Shop All Tool Belts & Pouches
Tekton
Pouch, 9-Tool Ratcheting Combination Wrench Pouch 8-16 mm, Red
Mfr # 95836
Zoro # G610757469
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Pouch
- Color Red
- Features 8 to 16 mm
- Type Ratcheting Wrench
- Number of Compartments 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # 95836
- Zoro # G610757469
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | 9-Tool Ratcheting Combination Wrench Pouch 8-16 mm |
Tool Storage Type Included | Pouch |
Color | Red |
Features | 8 to 16 mm |
Type | Ratcheting Wrench |
Number of Compartments | 9 |
Description
Carry your ratcheting combination wrenches anywhere in a roll-up pouch that keeps them neatly organized in individual pockets and secured under a tailored cover that prevents them from sliding out the end.
- •Holds 9 ratcheting combination wrenches (not included)
- •Designed for Tekton ratcheting box end wrenches–may not fit other brands or other types of wrenches
- •Marked with metric sizes: 8, 9, 10, 11, 12, 13, 14, 15, and 16 mm
- •When pouch is rolled up, its tailored cover keeps wrenches from sliding out
- •Fabric hanging loops, instead of metal grommets, prevent scratches when laid on finished surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 10mm Size (36A225)
- CRESCENT NICHOLSON 5 Piece 6", 8"& 10" General Purpose File Set (22040NNN)
- SPEEDAIRE Air Sander, 3 In Pad, 15,000 rpm (21AA95)
- WESTWARD 3 Piece Plier Set Dipped Handle (53JW89)
- TEKTON Pouch, 8-Tool Box End Wrench Pouch 1/4 - 1-1/4in., Black (ORG27708)
- TEKTON Pouch, 7-Tool Box End Wrench Pouch 6-19mm, Red (ORG27807)
- TEKTON 1/4 Inch Drive Socket Rail and Tray Set 50-Tool (OST90902)
- TEKTON Black Polyester 1/4-3/4 in, Black, Polyester (OTP21106)
- TEKTON Pouch, 11-Tool Angle Head Wrench Pouch (Black, 3/8 - 1 in.), Black (OTP21105)
- TEKTON Roll Up Tool Bag, Stubby Comb. Wrench Pouch, 8-19mm, 12 Tool, Red, Woven Polyester Fabric, 12 Pockets (ORG27212)
- DEADON Pro Pouch, Electricians, 4-1/4" (HDP222496)
- Tekton Tool Belts & Pouches