Shop All Tool Belts & Pouches
Tekton
Pouch, 9-Tool Ratcheting Combination Wrench Pouch 1/4-3/4 in., Black
Mfr # 95866
Zoro # G910757459
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Pouch
- Color Black
- Features 1/4 to 3/4 in.
- Type Ratcheting Wrench
- Number of Compartments 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # 95866
- Zoro # G910757459
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | 9-Tool Ratcheting Combination Wrench Pouch 1/4-3/4 in. |
Tool Storage Type Included | Pouch |
Color | Black |
Features | 1/4 to 3/4 in. |
Type | Ratcheting Wrench |
Number of Compartments | 9 |
Description
Carry your ratcheting combination wrenches anywhere in a roll-up pouch that keeps them neatly organized in individual pockets and secured under a tailored cover that prevents them from sliding out the end.
- •Holds 9 ratcheting combination wrenches (not included)
- •Designed for Tekton ratcheting box end wrenches–may not fit other brands or other types of wrenches
- •Marked with standard sizes: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, and 3/4 in.
- •When pouch is rolled up, its tailored cover keeps wrenches from sliding out
- •Fabric hanging loops, instead of metal grommets, prevent scratches when laid on finished surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Surform Plane, 10 (CMHT82396)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, Metric, 7 pcs (41427)
- STARRETT Surface Tester, 10 to 200 micron Range (SR300)
- BOSCH Hammer Steel, Clay Spade, 3/4 Hex, 4 1/2 W (HS1504)
- TEKTON 15-Tool Combination Wrench Pouch (1/4-1 in.) (OTP21103)
- TEKTON Pouch, 7-Tool Box End Wrench Pouch 6-19mm, Red (ORG27807)
- TEKTON 16-Tool Angle Head Wrench Pouch (Red, 10 - 27 mm) (OTP21205)
- TEKTON 19-Tool Combination Wrench Pouch (6-24 mm) (OTP21203)
- TEKTON Roll Up Tool Bag, Stubby Comb. Wrench Pouch, 8-19mm, 12 Tool, Red, Woven Polyester Fabric, 12 Pockets (ORG27212)
- TEKTON Roll Up Tool Bag, Combination Wrench Pouch, 8-16mm 9-Tool, Red, Woven Polyester Fabric, 9 Pockets (ORG27409)
- KLEIN TOOLS Bag/Tote, Tool Pouch, Tan, Canvas, 2 Pockets (5142P)
- Tekton Tool Belts & Pouches