Shop All Tool Belts & Pouches
Tekton
Pouch, 12-Tool Ratcheting Combination Wrench Pouch 8-19 mm, Red
Mfr # ORG27412
Zoro # G110757488
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Pouch
- Color Red
- Features 8 to 19 mm
- Type Ratcheting Wrench
- Number of Compartments 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # ORG27412
- Zoro # G110757488
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | 12-Tool Ratcheting Combination Wrench Pouch 8-19 mm |
Tool Storage Type Included | Pouch |
Color | Red |
Features | 8 to 19 mm |
Type | Ratcheting Wrench |
Number of Compartments | 12 |
Description
Carry your ratcheting combination wrenches anywhere in a roll-up pouch that keeps them neatly organized in individual pockets and secured under a tailored cover that prevents them from sliding out the end.
- •Holds 12 ratcheting combination wrenches (not included)
- •Designed for Tekton ratcheting box end wrenches–may not fit other brands or other types of wrenches
- •Marked with metric sizes: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, and 19 mm
- •When pouch is rolled up, its tailored cover keeps wrenches from sliding out
- •Fabric hanging loops, instead of metal grommets, prevent scratches when laid on finished surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Needle Nose Pliers, 90 deg., 11" (KTI-51111)
- IRWIN Hex Die, High Carbon Steel, RH, 7/16-14 (IW6539)
- PROTO 3/8 in Drive, 7mm Hex Metric Socket, 6 Points (J5207MH)
- EXCEL BLADES Heavy Duty Plastic Retractable Box Cutter, 18MM Snap Knife, Red 6pk. (16850)
- TEKTON 19-Tool Combination Wrench Pouch (6-24 mm) (OTP21203)
- TEKTON 16-Tool Angle Head Wrench Pouch (Red, 10 - 27 mm) (OTP21205)
- TEKTON 19-Tool Combination Wrench Pouch (1/4 - 1-1/4 in.) (OTP21104)
- TEKTON Roll Up Tool Bag, Stubby Comb. Wrn Pouch, 5/16-3/4", 8 Tool, Black, Woven Polyester Fabric, 8 Pockets (ORG27108)
- TEKTON 15-Tool Combination Wrench Pouch (1/4-1 in.) (OTP21103)
- TEKTON Roll Up Tool Bag, Combination Wrench Pouch, 8-16mm 9-Tool, Red, Woven Polyester Fabric, 9 Pockets (ORG27409)
- CHANNELLOCK Premium Double Zip Pouch (ZPS2G)
- Tekton Tool Belts & Pouches