Shop All Tool Belts & Pouches
Tekton
Pouch, 11-Tool Box End Wrench Pouch 6-32mm, Red
Mfr # ORG27811
Zoro # G410757430
product price: $16.00
/ea
$16.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Pouch
- Color Red
- Features 6 to 32 mm
- Type Box End Wrench
- Number of Compartments 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # ORG27811
- Zoro # G410757430
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | 11-Tool Box End Wrench Pouch 6-32mm |
Tool Storage Type Included | Pouch |
Color | Red |
Features | 6 to 32 mm |
Type | Box End Wrench |
Number of Compartments | 11 |
Description
Carry your offset box end wrenches anywhere in a roll-up pouch that keeps them neatly organized in individual pockets and secured under a tailored cover that prevents them from sliding out the end. Designed to hold 11 Tekton offset box end wrenches and may not fit other brands or types of wrenches. To prevent scratches on finished surfaces, it has fabric hanging loops rather than metal grommets.
- •Intentionally Designed – Holds 11 TEKTON non-ratcheting box end wrenches (not included) may not fit other brands or other types of wrenches
- •Clear Size Markings – Marked with metric sizes: 6 - 32 mm
- •Roll and Stow – Carry box end wrenches anywhere with the compact roll-up pouch; its tailored cover keeps wrenches well-packed and unable to slide out
- •Wall Mount Storage – Pouch uses fabric hanging loops, rather than metal grommets, to prevent any scratching of finished surfaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTALTURF Sawtrax Panel Saw Accessory- Full Builder s Extension (TO131124)
- WILLIAMS Locking Extension 1/2" Dr, 10" L, 1 Pieces, Chrome plated (32025)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/2 (C22757)
- CLEVELAND Bridge Reamer, 9" L, Taper Shank (C23813)
- TEKTON Pouch, 11-Tool Angle Head Wrench Pouch (Black, 3/8 - 1 in.), Black (OTP21105)
- TEKTON Black Polyester 1/4-3/4 in, Black, Polyester (OTP21106)
- TEKTON 8-Tool Mini Pliers Pouch (OTP50201)
- TEKTON 16-Tool Angle Head Wrench Pouch (Red, 10 - 27 mm) (OTP21205)
- TEKTON 6-Tool Long Flex 12-Point Ratcheting Box End Wrench Holder Black (OWP23106)
- TEKTON 19-Tool Combination Wrench Pouch (1/4 - 1-1/4 in.) (OTP21104)
- KLEIN TOOLS Black Leather 1 Pockets, 5129 (5129)
- Tekton Tool Belts & Pouches