Shop All Plier Sets
Tekton
Pliers Set, 6-Piece (Groove Joint, Slip Joint, Long Nose, Diagonal Cutting, Lineman's)
Mfr # PLR99020
Zoro # G1176404
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1-pc. long nose pliers: 8 in. ; 1-pc. diagonal cutting pliers: 7 in. ; 1-pc. linemans pliers: 9-1/2 in. ; 2-pc. slip joint pliers: 6-1/2, 8 in. ; 1-pc. groove joint pliers: 10 in.
- Weight 4.1 lb.
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
- Brand Tekton
- MFR # PLR99020
- Zoro # G1176404
- UPC # 020209021286
- Country of Origin Multiple
- Category Plier Sets
Details
Item | Pliers Set,Long Nose,Diagonal Cut,Lin |
Includes | 1-pc. long nose pliers: 8 in. ; 1-pc. diagonal cutting pliers: 7 in. ; 1-pc. linemans pliers: 9-1/2 in. ; 2-pc. slip joint pliers: 6-1/2, 8 in. ; 1-pc. groove joint pliers: 10 in. |
Weight | 4.1 lb. |
Description
A complete collection for a wide range of electrical, construction, and plumbing applications, this set includes diagonal cutters to snip soft metal, lineman's pliers for twisting and cutting wire, long nose pliers with fine tips to reach into tight spaces and loop wire ends, slip joint pliers to grip almost anything and shear wire, and groove joint pliers that can hold and turn round pipes and fittings.
- •Diagonal cutting pliers with induction-hardened blades cleanly snip copper, aluminum, and soft steel wire in solid, stranded, and braided forms
- •Strong, stout long nose pliers with crosscut teeth have thick jaws that taper to a fine tip just at the nose to prevent twisting
- •Linemans pliers feature flat, squared off jaws for twisting wires together and side cutters for snipping copper, aluminum, and steel wire
- •Slip joint pliers use universal three-zone jaws to grip a wide variety of shapes and a shear-type wire cutter to snip soft and hard wire
- •Groove joint pliers use sharp, angled teeth to create a sure, directional bite like a pipe wrench
- •1-pc. long nose pliers: 8 in.
- •1-pc. diagonal cutting pliers: 7 in.
- •1-pc. linemans pliers: 9-1/2 in.
- •2-pc. slip joint pliers: 6-1/2, 8 in.
- •1-pc. groove joint pliers: 10 in.
Documents & Resources
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
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2017M)
- J.W. WINCO GN612-12-M20X1.5-BK-NI Indexing Plunger (612-12-M20X1.5-BK-NI)
- MILWAUKEE TOOL M12 Heated Gear Battery Holder (ML43-72-1000)
- TE-CO Plunger, Ball W/Out Lock, 1/4-20, 17/32, PK5 (52909X)
- TEKTON Locking Pliers and Swivel C-Clamp Set 6-Piece (PLK99906)
- TEKTON Cutting Pliers Set, 3-Piece (Diagonal, End, Cable Cutting) (PCT99120)
- TEKTON Straight Jaw Locking Pliers Set (3-Piece) (PLK90004)
- TEKTON Locking Pliers and C-Clamp Set 6-Piece (PLK99905)
- TEKTON Pliers Set, 4-Piece (Groove Joint, Slip Joint, Long Nose, Diagonal Cutting) (PLR99022)
- TEKTON Locking Pliers and C-Clamp Set 14-Piece (PLK99909)
- SUNEX Reach Hose Gripper Pliers, 1/2", 11In Long (SUN3708V)
- Tekton Plier Sets