Shop All Plier Sets
Tekton
Pliers Set, 4-Pc (Long Nose, Diagonal Cutting, End Cutting, Lineman's)
Mfr # PLR99012
Zoro # G1176334
$71.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1-pc. long nose pliers: 8 in. ; 1-pc. diagonal cutting pliers: 7 in. ; 1-pc. end cutting pliers: 8 in. ; 1-pc. linemans pliers: 9-1/2 in.
- Weight 3.4 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # PLR99012
- Zoro # G1176334
- UPC # 020209021170
- Country of Origin Taiwan, Province of China
- Category Plier Sets
Details
Item | Pliers Set,Diagonal,End,Linemans,Lon |
Includes | 1-pc. long nose pliers: 8 in. ; 1-pc. diagonal cutting pliers: 7 in. ; 1-pc. end cutting pliers: 8 in. ; 1-pc. linemans pliers: 9-1/2 in. |
Weight | 3.4 lb. |
Description
Ideal for construction and electrical applications, this set includes diagonal cutters to snip soft metal wire, end cutters for clipping or pulling nails and staples, lineman's pliers for twisting and cutting wire, and long nose pliers with fine tips for reaching into tight spaces and looping wire ends.
- •Diagonal cutting pliers cleanly snip copper, aluminum, and soft steel wire in solid, stranded, and braided forms
- •End cutting pliers clip off nails and screws, trims wires, and pull out staples
- •Strong, stout long nose pliers have thick jaws that taper to a fine tip just at the nose to prevent twisting
- •Linemans pliers feature flat, squared off jaws for twisting wires together and side cutters for snipping copper, aluminum, and steel wire
- •Crosscut teeth on the gripping pliers evenly distribute jaw force
- •Induction-hardened cutting blades offer superior cutting performance and durability
- •1-pc. long nose pliers: 8 in.
- •1-pc. diagonal cutting pliers: 7 in.
- •1-pc. end cutting pliers: 8 in.
- •1-pc. linemans pliers: 9-1/2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #21 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48721)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #37 (44307)
- CENTURY DRILL & TOOL Screw Extractor Square Flute, 5PC Set, #1, #2, #3, #4, and #5 (73215)
- WRIGHT TOOL Bit Replacement 3/8" Dr Standard Phillip (3267B)
- TEKTON Locking Pliers and C-Clamp Set 10-Piece (PLK99907)
- TEKTON Straight Jaw Locking Pliers Set (3-Piece) (PLK90004)
- TEKTON Locking Pliers and Swivel C-Clamp Set 6-Piece (PLK99906)
- TEKTON Locking Pliers and C-Clamp Set 14-Piece (PLK99909)
- TEKTON Groove Joint Pliers Set, 4-Piece (7, 10, 13, 16 in.) (90395)
- TEKTON Pliers Set, 4-Piece (Groove Joint, Slip Joint, Long Nose, Diagonal Cutting) (PLR99022)
- KNIPEX 3 Piece Plastic Grip Diagonal Cutters (00 20 05 US)
- Tekton Plier Sets