Shop All Plier Sets
Tekton
Pliers Set, 3-Piece (Long Nose, Diagonal Cutting, Slip Joint)
Mfr # PLR99018
Zoro # G1176517
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1-pc. long nose pliers: 7 in. ; 1-pc. diagonal cutting pliers: 7 in. ; 1-pc. slip joint pliers: 6-1/2 in.
- Weight 1.7 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # PLR99018
- Zoro # G1176517
- UPC # 020209021262
- Country of Origin Taiwan, Province of China
- Category Plier Sets
Details
Item | Pliers Set,3-Piece,Long Nose,Diagonal |
Includes | 1-pc. long nose pliers: 7 in. ; 1-pc. diagonal cutting pliers: 7 in. ; 1-pc. slip joint pliers: 6-1/2 in. |
Weight | 1.7 lb. |
Description
Ready for a wide range of construction and mechanical applications, this set includes diagonal cutters to snip copper, aluminum, and soft steel wire, long nose pliers with fine tips for reaching into tight spaces and looping wire ends, and versatile slip joint pliers to grip almost anything and shear wire.
- •Diagonal cutting pliers with induction-hardened blades cleanly snip copper, aluminum, and soft steel wire in solid, stranded, and braided forms
- •Thin, lightweight long nose pliers have an extra long, slender nose that reaches deep into tight spaces and grasps small parts
- •Slip joint pliers feature universal three-zone jaws to grip a wide variety of shapes and a shear-type wire cutter to snip soft and hard wire
- •Slim, nonslip grips provide comfort and control without adding bulk
- •1-pc. long nose pliers: 7 in.
- •1-pc. diagonal cutting pliers: 7 in.
- •1-pc. slip joint pliers: 6-1/2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench, 13/16", Overall Length: 280mm (1 B 13/16AF)
- GREENLEE Cam Retention Shaft, Wt 0.025 Lb (38463)
- WESTWARD Ratcheting Wrench Set, SAE, 7 pcs. (54DG23)
- CRESCENT 13" X2™ Dual Material Long Reach Bent Nose Pliers (PSX201C-06)
- TEKTON Mini Pliers Set with Pouch, 8-Piece (Needle Nose, Long Nose, Flat Nose, Cutting) (PMN99910)
- TEKTON Gripping, Cutting, Mini Pliers Set with Rack (10-Piece) (PLR99204)
- TEKTON Locking Pliers and C-Clamp Set 6-Piece (PLK99905)
- TEKTON Pliers Set, 7-Piece (Long Nose, Diagonal Cutting, End Cutting, Cable Cutting, Lineman's) (PLR99010)
- TEKTON Mini Pliers Set, 6-Piece (Needle Nose, Long Nose, Flat Nose, Cutting) (PMN99906)
- TEKTON Locking Pliers and C-Clamp Set 14-Piece (PLK99909)
- IRWIN 2 Piece Locking Pliers Set Ergonomic Handle (IRHT82590)
- Tekton Plier Sets