Pick, Hook and Mini Pry Bar Set 9-Piece
Mfr # LVR10001
Zoro # G310369771
Key Features
- Color Red
- Material Steel
- Includes 5-pc. Pick and Hook Set, 4-pc. Mini Pry Bar Set
Product Information
- Brand Tekton
- MFR # LVR10001
- Zoro # G310369771
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Details
Color | Red |
Material | Steel |
Includes | 5-pc. Pick and Hook Set, 4-pc. Mini Pry Bar Set |
Description
TEKTON Picks and Hooks are ideal for scraping, piercing, prying, scribing, and a broad range of other mechanical applications. Each AISI 8650 steel blade is heat treated to 52-56 HRC and sharpened to a precise 30-degree tapered point. TEKTON Mini Pry Bars provide a greater range of motion for prying and lifting up components than other small pry bars, while also being able to work in tight areas. Their strong steel shafts are made from Ni-Cr-Mo alloy hardened to 50-54, ensuring that they won't bend under pressure. All Picks, Hooks, and Mini Pry Bars have a protective black oxide coating that is corrosion resistant and can't flake or chip off like other finishes. Their handles are made of glass reinforced nylon that resists damage from extreme temperatures, high impacts, chips and cracks, scratches and dents, fuels and grease, and cleaners and solvents. Our family of mini pry bar, pick, and hook products is made entirely in Michigan with only USA-sourced materials. Machining, bending, coining, handle molding, and press-fitting the handle and blade take place at our Grand Rapids, Michigan manufacturing facility.
- •Picks and hooks are Ideal for scraping, piercing, prying, scribing, and a broad range of other mechanical applications
- •Mini pry bars 50-degree angled ends provide a greater range of motion for prying and lifting up components than most other small pry bars; 30-degree angled ends provides range of motion for prying and lifting up components, while also being able to work in tight areas
- •The classic square handles are long and slender with contoured sides for overall versatility and maneuverability; they're made of a hard glass-reinforced nylon that's easy to clean and resistant to fuels, oils, and chemicals
- •Manufactured in Michigan – Tekton mini pry bars are made entirely in the USA with USA-sourced materials; most of the steps, including machining, bending, coining, handle molding, and press-fitting the handle and blade take place at our Grand Rapids, Michigan manufacturing facility
- •Straight pick
- •45-degree bent pick
- •90-degree bent pick
- •90-degree hook
- •130-degree hook
- •5/32 inch x 6-1/2 inch 30-degree mini pry bar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Apron, Tool Apron, Blue, Cotton, 3 Pockets (BS60)
- KNIPEX 12 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 300 SBA)
- ECLIPSE 10 Piece Hydraulic Knockout Punch, 10 ga. (902-482)
- SUNEX 14 Piece SAE Raised Panel Combination Wrench Set (SUN9714A)
- TEKTON 1/4 Inch Mini Pry Bar Set 2-Piece (LRD90802)
- TEKTON 5/32 Inch Mini Pry Bar Set 2-Piece (LRD90801)
- TEKTON Angled End Handled Pry Bar Set, 5-Piece 12, 17, 25, 36, 45 in. (LSQ90505)
- TEKTON 3-Tool Pry Bar Wall Hanger (OPW11303)
- TEKTON Angled End Handled Pry Bar Set with Wall Hanger, 5-Piece 12, 17, 25, 36, 45 in. (LSQ96504)
- TEKTON 12 Inch Wrecking Bar (3323)
- BOJO TOOLS Pry Bar Tool (ATH-3-NGL)
- Tekton Nail Pullers, Wrecking and Pry Bars