Shop All Hooks and Picks
This Product is Discontinued
Tekton
Pick and Hook Set (5-Piece) (Discontinued)
Mfr # PNH90101
Zoro # G405300139
This Product is Discontinued
Key Features
- Material Steel
- Tip Style 5-Piece Set
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # PNH90101
- Zoro # G405300139
- UPC # 20209991220
- Country of Origin United States
- Category Hooks and Picks
Details
Item | Pick and Hook Set |
Material | Steel |
Tip Style | 5-Piece Set |
Finish | Black Oxide |
Description
TEKTON Picks and Hooks are ideal for scraping, piercing, prying, scribing, and a broad range of other mechanical applications. Each AISI 8650 steel blade is heat treated to 52-56 HRC and sharpened to a precise 30-degree tapered point. The classic square handles are made of a hard glass-reinforced nylon that's easy to clean and resistant to fuels, oils, and chemicals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.