Shop All Screwdrivers
Tekton
Phillips x 8" Screwdriver #2 8 in. Round
Mfr # 26675
Zoro # G8867673
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #2
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # 26675
- Zoro # G8867673
- UPC # 020209266755
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 8 in. |
Handle Length | 4.7 in. |
Exposed Blade Length | 8 in. |
Length | 12.7 in. |
Width | 1.5 in. |
Shaft Diameter | 0.25 in. |
Details
Item | Phillips x 8" Screwdriver #2 |
Tip Style Group | Phillips |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | Long #2 Phillips High-Torque Screwdriver (Black Oxide Blade) |
Shank Shape | Round |
Finish | Black Oxide |
Tip Style | Phillips |
Weight | 0.29 lb. |
Description
Phillips x 8 In. Screwdriver #2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN 5 in. Straight Fine Point Tweezer (18023USA)
- MILWAUKEE TOOL M12 FUEL Orbital Sander, M12 XC4.0 Batt (2531-20, 48-11-2440)
- CRAFTSMAN Sockets, 3/8" Drive 5/16" SAE Impact Sha (CMMT15831)
- DRILL AMERICA 1/16 - 1/2 Cobalt Steel Jobber Drill Bit Set 29Pc. (1/64 Increments) (D/A29J-CO-SET)
- TEKTON Long 3/16 Inch Slotted Hard Handle Screwdriver (Black Oxide Blade) (DSS14188)
- TEKTON Hex x 4" Screwdriver 5mm 4 in. Round (DHX21050)
- TEKTON T20 x 4" Screwdriver 4 in. Round (26803)
- TEKTON T20 Torx Hard Handle Black Oxide Blade Screwdriver (DST11200)
- TEKTON T25 Torx Hard Handle Screwdriver (DST31250)
- TEKTON T20 Torx High-Torque Screwdriver (DHT31200)
- URREA 1000V Trimaterial screwdriver set 5Pc (9700TSA)
- Tekton Screwdrivers and Nutdrivers