Shop All Screwdrivers
Tekton
Phillips x 8" Screwdriver #1 8 in. Round
Mfr # 26665
Zoro # G8867649
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #1
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 26665
- Zoro # G8867649
- UPC # 020209266656
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 8 in. |
Handle Length | 4 in. |
Length | 12 in. |
Shaft Diameter | 0.1875 in. |
Exposed Blade Length | 8 in. |
Width | 1.3 in. |
Details
Item | Phillips x 8" Screwdriver #1 |
Tip Style Group | Phillips |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | Long #1 Phillips High-Torque Screwdriver (Black Oxide Blade) |
Shank Shape | Round |
Tip Style | Phillips |
Finish | Black Oxide |
Weight | 0.18 lb. |
Description
Phillips x 8 In. Screwdriver #1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-ON 6" steel locking clamps with self leveling jaws (GR23306)
- KRAFT TOOL Power, Bit, 1" (CC383-02)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (ARM-250-5)
- VIM PRODUCTS Magrail 8"JobberPK, 10 Piece Set (VIMMR8JP)
- TEKTON Long 1/4 Inch Slotted Hard Handle Screwdriver (DSS34250)
- TEKTON 1/8 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE11125)
- TEKTON Hex x 4" Screwdriver 5mm 4 in. Round (DHX21050)
- TEKTON T20 Torx Hard Handle Black Oxide Blade Screwdriver (DST11200)
- TEKTON S1 Square Hard Handle Screwdriver (Black Oxide Blade) (DSQ11001)
- TEKTON Long #3 Phillips Hard Handle Screwdriver (DSP34003)
- KLEIN TOOLS Pocket Clip Slotted Screwdriver 1/8 in Round (A130-3)
- Tekton Screwdrivers and Nutdrivers