Shop All Screwdrivers
Tekton
Phillips x 4" Screwdriver #3 4 in. Round
Mfr # 26683
Zoro # G8867691
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #3
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # 26683
- Zoro # G8867691
- UPC # 020209266830
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #3 |
Shank Length | 4 in. |
Handle Length | 4.7 in. |
Length | 8.7 in. |
Width | 1.5 in. |
Shaft Diameter | 0.3125 in. |
Exposed Blade Length | 4 in. |
Details
Item | Phillips x 4" Screwdriver #3 |
Tip Style Group | Phillips |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | #3 Phillips High-Torque Screwdriver (Black Oxide Blade) |
Finish | Black Oxide |
Shank Shape | Round |
Tip Style | Phillips |
Weight | 0.28 lb. |
Description
Phillips x 4 In. Screwdriver #3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Plug Tap (5508151)
- CMT Panel Pilot Router Bit, HW, 1/4 in (816.064.11)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 7/16-20 UNJF (MS33649-4R)
- JET Mill Drill Machine, 2 HP (350018)
- TEKTON Hex x 4" Screwdriver 3.5mm 4 in. Round (DHX21035)
- TEKTON T25 Torx Hard Handle Screwdriver (DST31250)
- TEKTON 3/16 Inch Slotted High-Torque Screwdriver (DHS31188)
- TEKTON Long 3/16 Inch Slotted Hard Handle Screwdriver (Black Oxide Blade) (DSS14188)
- TEKTON 5/16 Inch Slotted High-Torque Screwdriver (DHE31313)
- TEKTON #1 Phillips Hard Handle Screwdriver (DSP31001)
- MAYHEW Screwdriver, 6" L, Torx Tip, Round Shank (27422)
- Tekton Screwdrivers and Nutdrivers