Shop All Screwdrivers
Tekton
Phillips x 4" Screwdriver #0 4 in. Round
Mfr # 26653
Zoro # G8867807
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Tip Size #0
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # 26653
- Zoro # G8867807
- UPC # 020209266533
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #0 |
Shank Length | 4 in. |
Handle Length | 4 in. |
Details
Item | Phillips x 4" Screwdriver #0 |
Tip Style Group | Phillips |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | #0 Phillips High-Torque Screwdriver (Black Oxide Blade) |
Finish | Black Oxide |
Shank Shape | Round |
Tip Style | Phillips |
Description
Phillips x 4 In. Screwdriver #0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Catch Plate Style A (K0050.9135211)
- PACIFIC HANDY CUTTER Letter Opener, Disposable, 3"., White (07565RL)
- POWERWELD Inspection Mirror, 3-1/4 in. Round (PWS-2)
- DEWALT 3/8" Replacement Cutting Die Set (DCS35038)
- TEKTON T20 x 4" Screwdriver 4 in. Round (26803)
- TEKTON Long 5/16 Inch Slotted Hard Handle Screwdriver (DSS34313)
- TEKTON S1 Square Hard Handle Screwdriver (Black Oxide Blade) (DSQ11001)
- TEKTON 3/16 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE11188)
- TEKTON 5/16 Inch Slotted High-Torque Screwdriver (DHS31313)
- TEKTON 1/4 Inch Slotted Hard Handle Screwdriver (DSS31250)
- WERA Screwdriver #3 Round (05008735001)
- Tekton Screwdrivers and Nutdrivers