Shop All Screwdrivers
Tekton
Phillips x 1-1/2" Stubby Screwdriver #2 1.5 in. Round
Mfr # 26671
Zoro # G8861041
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length 1.5 in.
- Includes Stubby #2 Phillips High-Torque Screwdriver (Black Oxide Blade)
- Shank Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 26671
- Zoro # G8861041
- UPC # 020209266717
- Country of Origin United States
- Category Screwdrivers
Dimensions
Shank Length | 1.5 in. |
Handle Length | 2.5 in. |
Length | 4 in. |
Shaft Diameter | 0.25 in. |
Width | 1.5 in. |
Details
Item | Phillips x 1-1/2" Stubby Screwdriver #2 |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | Stubby #2 Phillips High-Torque Screwdriver (Black Oxide Blade) |
Shank Shape | Round |
Finish | Black Oxide |
Tip Style | Phillips |
Weight | 0.12 lb. |
Description
Phillips x 1-1/2 In. Stubby Screwdriver #2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Retrieving Magnet, Ceramic, 2In, 100Lb (3DYF3)
- GROZ Cross Peen Hammers, 2.5 lb., 16" (34530)
- KIPP Grub Screws with thrust point, DIN 6332 (K0390.08X50)
- WILTON Vise Thrust Shaft (5710811)
- TEKTON #0 Phillips High-Torque Screwdriver (DHP31000)
- TEKTON #1 Phillips Hard Handle Screwdriver (Black Oxide Blade) (DSP11001)
- TEKTON Phillips x 4" Screwdriver #1 4 in. Round (26663)
- TEKTON 1/8 Inch Slotted High-Torque Black Oxide Blade Screwdriver (DHE11125)
- TEKTON Phillips x 4" Screwdriver #3 4 in. Round (26683)
- TEKTON S1 Square Hard Handle Screwdriver (DSQ31001)
- SKIL Circuit Sensor Screwdriver 4v (SD561201)
- Tekton Screwdrivers and Nutdrivers