Shop All Screwdriver Sets
Tekton
Offset Screwdriver Set (3-Piece)
Mfr # 2944
Zoro # G8867728
product price: $7.00
/ea
Sold in multiples of 2 for $14.00
$14.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 3-pc. offset screwdrivers: 3/6 in. x #1, 1/4 in. x #2, 5/16 in. x #3
- Weight 0.32 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 2944
- Zoro # G8867728
- UPC # 020209029442
- Country of Origin China
- Category Screwdriver Sets
Details
Item | OffSet,Screwdriver Set,3 pcs. |
Includes | 3-pc. offset screwdrivers: 3/6 in. x #1, 1/4 in. x #2, 5/16 in. x #3 |
Weight | 0.32 lb. |
Description
Bent to a 90-degree angle, the slotted and Phillips tips of TEKTON Offset Screwdrivers reach around obstructions to access screws hidden in tough spots.
- •Reaches around obstructions to access screws in tough spots
- •Fully knurled handle area provides a sure gripping surface
- •One-piece heat-treated steel construction is strong and simple
- •Corrosion-resistant chrome plated finish resists rust and easily wipes clean
- •3-pc. offset screwdrivers: 3/6 in. x #1, 1/4 in. x #2, 5/16 in. x #3
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Fixed Blade Knife, 10 in Overall L (31-003941)
- WILTON 402, 400 Series C-Clamp, 0in. - 2-1/8in. Jaw Opening, 2-1/4in. Throat Depth (14214)
- HUSQVARNA HANDLE ASSY, FS400LV (581793902)
- IDEAL Stm Std Frame Only (L-5620)
- TEKTON Hard Handle Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV42023)
- TEKTON High-Torque Chrome Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV43005)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 10-Piece (5/64-5/16 in.) (DHX91101)
- TEKTON Hard Handle Black Oxide Blade Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV40107)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41209)
- TEKTON Hard-Handle Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV42001)
- VESSEL MEGADORA IMPACTA Assorted Screwdriver 8 (980MIXEVA)
- Tekton Screwdrivers and Nutdrivers