Shop All Plier Sets
Tekton
Mini Pliers Set, 6-Piece (Needle Nose, Long Nose, Flat Nose, Cutting)
Mfr # PMN99906
Zoro # G8869907
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy steel
- Overall Length 5.4"
- Features Extra Long, Slender Needle Nose, Long Nose with Wire Cutters, 45-Degree Bent Long Nose, Flat Nose with Broad Jaws, Semi-Flush Cut Diagonal and End Cutters, Fine Crosscut Teeth, Recessed Coil Spring, Wide Profile Handles, Custom-Engineered Alloy, Individually Tuned
- Handle Type Flat Slim Vinyl Grips
- Includes 1-pc. mini needle nose pliers ; 1-pc. mini long nose pliers ; 1-pc. mini bent long nose pliers ; 1-pc. mini flat nose pliers ; 1-pc. mini diagonal cutting pliers ; 1-pc. mini end cutting pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # PMN99906
- Zoro # G8869907
- UPC # 020209003381
- Country of Origin Taiwan, Province of China
- Category Plier Sets
Dimensions
Overall Length | 5.4" |
Details
Material | Alloy steel |
Features | Extra Long, Slender Needle Nose, Long Nose with Wire Cutters, 45-Degree Bent Long Nose, Flat Nose with Broad Jaws, Semi-Flush Cut Diagonal and End Cutters, Fine Crosscut Teeth, Recessed Coil Spring, Wide Profile Handles, Custom-Engineered Alloy, Individually Tuned |
Handle Type | Flat Slim Vinyl Grips |
Includes | 1-pc. mini needle nose pliers ; 1-pc. mini long nose pliers ; 1-pc. mini bent long nose pliers ; 1-pc. mini flat nose pliers ; 1-pc. mini diagonal cutting pliers ; 1-pc. mini end cutting pliers |
Item | Mini Pliers Set,6 pcs. |
Finish | Classic |
Weight | 1.2 lb. |
Description
Mini Pliers Set,6 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Fine 90-Tooth Ratchet Set, Ergonomic Soft Grip, 1/4, 3/8, 1/2 in. Drive, 3-Piece (CP90S-SET)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1024UD)
- MELIN TOOL CO Countersink, Hss, 90 deg., 5/8", Number of Flutes: 3 (HS3-5/8-90T)
- WESTWARD 3/8" HSS TiN 130 Deg. Jobber Length Drill Bit (38MX11)
- TEKTON Mini Pliers Set, 3-Piece (Long Nose, Flat Nose, Cutting) (PMN99003)
- TEKTON Groove Joint Pliers Set, 4-Piece (7, 10, 13, 16 in.) (90395)
- TEKTON Mini Pliers Set, 8-Piece (Needle Nose, Long Nose, Flat Nose, Cutting) (PMN99908)
- TEKTON Mini Pliers Set with Pouch, 8-Piece (Needle Nose, Long Nose, Flat Nose, Cutting) (PMN99910)
- TEKTON Gripping, Cutting, and Locking Pliers Set with Rack (10-Piece) (PLR99202)
- TEKTON Pliers Set, 7-Piece (Long Nose, Diagonal Cutting, End Cutting, Cable Cutting, Lineman's) (PLR99010)
- TEKTON All Locking Pliers Set (10-Piece) (PLK99904)
- Tekton Pliers