Shop All Plier Sets
Tekton
Mini Pliers Set, 3-Piece (Long Nose, Flat Nose, Cutting)
Mfr # PMN99003
Zoro # G8859879
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy steel
- Overall Length 5.1"
- Features Long Nose with Wire Cutters, Flat Nose with Broad Jaws, Semi-Flush Cut Diagonal Cutter, Fine Crosscut Teeth, Recessed Coil Spring, Wide Profile Handles, Custom-Engineered Alloy, Individually Tuned
- Handle Type Slim Vinyl Grips
- Includes 1-pc. mini long nose pliers ; 1-pc. mini flat nose pliers ; 1-pc. mini diagonal cutting pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # PMN99003
- Zoro # G8859879
- UPC # 020209003350
- Country of Origin Taiwan, Province of China
- Category Plier Sets
Dimensions
Overall Length | 5.1" |
Details
Material | Alloy steel |
Features | Long Nose with Wire Cutters, Flat Nose with Broad Jaws, Semi-Flush Cut Diagonal Cutter, Fine Crosscut Teeth, Recessed Coil Spring, Wide Profile Handles, Custom-Engineered Alloy, Individually Tuned |
Handle Type | Slim Vinyl Grips |
Item | Mini Pliers Set,Gripping/Cutting,3 pcs. |
Includes | 1-pc. mini long nose pliers ; 1-pc. mini flat nose pliers ; 1-pc. mini diagonal cutting pliers |
Finish | Classic |
Weight | 0.6 lb. |
Description
Mini Pliers Set,Gripping/Cutting,3 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Impact So (42B12)
- DEWALT Marking Chalk, Permanent, Red, 8 oz. (DWHT47069L)
- DIABLO Speedemon Spade Bit Range Provides One O (DSP2070)
- LENOX Band Saw Blade, 10 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (81983D2B103300)
- TEKTON Mini Pliers Set, 8-Piece (Needle Nose, Long Nose, Flat Nose, Cutting) (PMN99908)
- TEKTON Gripping, Cutting, Locking, and Mini Pliers Set (38-Piece) (PLR99021)
- TEKTON Groove Joint Pliers Set, 4-Piece (7, 10, 13, 16 in.) (90395)
- TEKTON Straight Jaw Locking Pliers Set (3-Piece) (PLK90004)
- TEKTON Mini Pliers Set with Pouch, 8-Piece (Needle Nose, Long Nose, Flat Nose, Cutting) (PMN99910)
- TEKTON Gripping and Cutting Pliers Set with Rack (10-Piece) (PLR99201)
- GARANT Pliers set in Heavy Duty Foam, 5 Pc (954201 5)
- Tekton Plier Sets