Shop All Plier Sets
Tekton
Mini Pliers Set, 3-Piece (Jewelry Making)
Mfr # PMN93003
Zoro # G8862240
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy steel
- Overall Length 5.4"
- Features Long Nose with Wire Cutters, Flat Nose with Broad Jaws, Semi-Flush Cut Diagonal Cutter, Fine Crosscut Teeth, Recessed Coil Spring, Wide Profile Handles, Custom-Engineered Alloy, Individually Tuned
- Handle Type Slim Vinyl Grips
- Includes 1-pc. mini smooth jaw needle nose pliers ; 1-pc. mini smooth jaw flat nose pliers ; 1-pc. mini diagonal cutting pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # PMN93003
- Zoro # G8862240
- UPC # 020209003343
- Country of Origin Taiwan, Province of China
- Category Plier Sets
Dimensions
Overall Length | 5.4" |
Details
Material | Alloy steel |
Features | Long Nose with Wire Cutters, Flat Nose with Broad Jaws, Semi-Flush Cut Diagonal Cutter, Fine Crosscut Teeth, Recessed Coil Spring, Wide Profile Handles, Custom-Engineered Alloy, Individually Tuned |
Handle Type | Slim Vinyl Grips |
Includes | 1-pc. mini smooth jaw needle nose pliers ; 1-pc. mini smooth jaw flat nose pliers ; 1-pc. mini diagonal cutting pliers |
Finish | Classic |
Item | Mini Pliers Set,Jewelry Making 3 pcs. |
Weight | 0.61 lb. |
Description
If you are a jewelry maker, the Tekton PMN93003 Mini Pliers Set is a must-have for your toolbox. This set has three different plier heads that can help you with all your projects. The slim vinyl grips on these pliers provide comfort and control. They are made of alloy steel and come in a classic finish. Each of the three plier heads has been designed to tackle specific tasks. With this Tekton PMN93003 Mini Pliers Set, you will have all the tools necessary to work on your projects with ease and confidence.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 12” Dual Bevel Sliding Compound Miter Saw – Tool Only (2739-20)
- SUPERIOR PARTS Aftermarket Piston Driver for Hitachi NV90AG (SP 888-033)
- STANLEY Screwdriver Set (STHT60799)
- MILWAUKEE TOOL M12 RIVET GUN (ML2550-22)
- TEKTON Groove Joint Pliers Set, 4-Piece (7, 10, 13, 16 in.) (90395)
- TEKTON Gripping, Cutting, and Locking Pliers Set with Rack (10-Piece) (PLR99202)
- TEKTON All Locking Pliers Set (10-Piece) (PLK99904)
- TEKTON Mini Pliers Set, 3-Piece (Long Nose, Flat Nose, Cutting) (PMN99003)
- TEKTON Locking Pliers and C-Clamp Set 10-Piece (PLK99907)
- TEKTON Locking Pliers and C-Clamp Set 6-Piece (PLK99905)
- GEDORE Self-Adj Water Pump Pliers, 12", Number of Pieces: 1 (142 12 C)
- Tekton Plier Sets