Shop All Needle Nose Pliers
Tekton
Mini Flat Nose Pliers (Smooth Jaw)
Mfr # PMN23001
Zoro # G8866343
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.1"
- Features Broad, Flat Jaws, Smooth Jaws, Recessed Coil Spring, Wide Profile Handles, Custom-Engineered Alloy, Finish, Individually Tuned
- Material Alloy steel
- Finish Classic
- Handle Type Flat Non Slip Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # PMN23001
- Zoro # G8866343
- UPC # 020209003046
- Country of Origin Taiwan, Province of China
- Category Needle Nose Pliers
Dimensions
Overall Length | 5.1" |
Jaw Length | 1.3 in. |
Width | 3.6 in. |
Height | 0.6 in. |
Length | 5.1 in. |
Details
Features | Broad, Flat Jaws, Smooth Jaws, Recessed Coil Spring, Wide Profile Handles, Custom-Engineered Alloy, Finish, Individually Tuned |
Material | Alloy steel |
Finish | Classic |
Handle Type | Flat Non Slip Grip |
Item | Mini Flat Nose Pliers,Smooth Jaw |
Weight | 0.21 lb. |
Description
Mini Flat Nose Pliers,Smooth Jaw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SKT 1/4DR 6MM 6PT DEEP (PO4706LM)
- WESTWARD Combination Wrench, Metric, 8mm Size (36A223)
- WOLFCRAFT BISCUIT JOINER #20 PK50 (2923)
- EVOLUTION 5/8" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CT625L)
- TEKTON 6 Inch 70-Degree Bent Long Nose Pliers (PGF10406)
- TEKTON 8 Inch Long Nose Pliers (PGF10008)
- TEKTON Mini Needle Nose Pliers (Serrated Jaw) (PMN01001)
- TEKTON 7 Inch Long Nose Pliers (PGF10007)
- TEKTON Long Nose Locking Pliers Set (2-Piece) (PLK90303)
- TEKTON Mini Needle Nose Pliers (Smooth Jaw) (PMN03001)
- IRWIN PLIER BENT NOSE 6" (PE2078226)
- Tekton Pliers