Shop All Needle Nose Pliers
Tekton
Mini Flat Nose Pliers (Serrated Jaw)
Mfr # PMN21001
Zoro # G8864709
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.1"
- Features Broad, Flat Jaws, Fine Crosscut Teeth, Recessed Coil Spring, Wide Profile Handles, Custom-Engineered Alloy, Individually Tuned
- Material Alloy steel
- Finish Classic
- Handle Type Flat Non Slip Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # PMN21001
- Zoro # G8864709
- UPC # 020209003039
- Country of Origin Taiwan, Province of China
- Category Needle Nose Pliers
Dimensions
Overall Length | 5.1" |
Jaw Length | 1.3 in. |
Height | 0.6 in. |
Length | 5.1 in. |
Width | 3.6 in. |
Details
Features | Broad, Flat Jaws, Fine Crosscut Teeth, Recessed Coil Spring, Wide Profile Handles, Custom-Engineered Alloy, Individually Tuned |
Material | Alloy steel |
Finish | Classic |
Handle Type | Flat Non Slip Grip |
Item | Mini Flat Nose Pliers,Serrated Jaw |
Weight | 0.21 lb. |
Description
Mini Flat Nose Pliers,Serrated Jaw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Stepped Round Locating Pin, 12 mm dia (K0818.12)
- PROTO 11 3/8 in Proto Needle Nose Plier Plastisol Grip Handle (J241G)
- SWANSON TOOL Metric Speed® Square with English/Spanish Book of Instructions (NA202)
- MITUTOYO Digimatic Thickness Gage (547-526S)
- TEKTON 6 Inch 70-Degree Bent Long Nose Pliers (PGF10406)
- TEKTON Long Nose Locking Pliers Set (2-Piece) (PLK90303)
- TEKTON Mini Bent Long Nose Pliers (PMN11301)
- TEKTON Mini Needle Nose Pliers (Smooth Jaw) (PMN03001)
- TEKTON 7 Inch Long Nose Pliers (PGF10007)
- TEKTON 8 Inch Long Nose Pliers (PGF10008)
- BETA Spark-Plug Plier, Long Nose, 15 Deg (014740010)
- Tekton Needle Nose Pliers