Shop All Cutting Pliers
Tekton
Mini Diagonal Cutting Pliers
Mfr # PMN54001
Zoro # G8868017
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4.3"
- Features Semi-Flush Cut, Recessed Coil Spring, Wide Profile Handles, Custom-Engineered Alloy, Individually Tuned
- Material Alloy steel
- Finish Classic
- Handle Type Flat Non Slip Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # PMN54001
- Zoro # G8868017
- UPC # 020209003053
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Overall Length | 4.3" |
Width | 3.6 in. |
Height | 0.6 in. |
Length | 4.3 in. |
Details
Features | Semi-Flush Cut, Recessed Coil Spring, Wide Profile Handles, Custom-Engineered Alloy, Individually Tuned |
Material | Alloy steel |
Finish | Classic |
Handle Type | Flat Non Slip Grip |
Item | Mini Diagonal Cutting Pliers |
Cutting Capacity | Soft Wire 14-38 AWG |
Weight | 0.19 lb. |
Description
Mini Diagonal Cutting Pliers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Interchangeable face for 1-1/2” dead blow hammer bronze (SF16B)
- INTERNAL TOOL Head Key Cutter, 0.625 x 0.0938 Slot (78-1680)
- LENOX Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792713)
- TEKTON 1/2 Inch Drive (F) x 3/8 Inch (M) Impact Reducer (SIA23101)
- TEKTON 8 Inch Cable Cutting Pliers (PCT30008)
- TEKTON 8 Inch End Cutting Pliers (PCT10008)
- TEKTON Mini End Cutting Pliers (PMN64001)
- TEKTON 7 Inch Diagonal Cutting Pliers (PCT00007)
- TEKTON 10-1/2 Inch Fencing Pliers (PSP10010)
- CRESCENT 8" Heavy-Duty Dipped Handle Diagonal Cutting Pliers - Bagged (5438CENN)
- GROZ Long Nose Pliers, CV Steel (31540)
- Tekton Cutting Pliers