Shop All Nut Driver Sets
Tekton
Magnetic Nut Driver Bit Set, 3-Piece (1/4-3/8 in.)
Mfr # 2906
Zoro # G8863589
product price: $10.00
/ea
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3-pc. 1/4 in. hex shank magnetic nut driver bits: 1/4, 5/16, 3/8 in.
- Length 6.3 in.
- Width 3.1 in.
- Height 0.8 in.
- Weight 0.25 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 2906
- Zoro # G8863589
- UPC # 020209029060
- Country of Origin China
- Category Nut Driver Sets
Dimensions
Length | 6.3 in. |
Width | 3.1 in. |
Height | 0.8 in. |
Details
Includes | 3-pc. 1/4 in. hex shank magnetic nut driver bits: 1/4, 5/16, 3/8 in. |
Item | Magnetic NutDr Bit Set,1/4-3/8" 3 pcs. |
Weight | 0.25 lb. |
Description
The Tekton 2906 Magnetic Nut Driver Bit Set is a reliable set of tools that comes in handy for various jobs. It features 3 magnetic nut driver bits that are 1/4" to 3/8". The magnetic bit tips provide excellent grip and fastener control, especially when working in tight spaces. This set is suitable for work on cars, trucks, motorcycles and lawnmowers. If you want to complete your next project without hassle, the Tekton 2906 Magnetic Nut Driver Bit Set is the tool kit you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.7 hp (52257)
- CAPRI TOOLS 1-1/16 in 12-Point Combination Wrench (1-1414)
- GEARWRENCH Small Tap Adapter (3882)
- RIDGID Dies, 500B 1/2 Nc Hs (48625)
- TEKTON High-Torque Black Oxide Blade Nut Driver Set, 6-Piece (3/16-1/2 in.) (DHD91101)
- TEKTON High-Torque Nut Driver Set, 7-Piece (5-10 mm) (26974)
- TEKTON High-Torque Nut Driver Set, 2-Piece (1/4, 5/16 in.) (DHD91001)
- TEKTON High-Torque Black Oxide Blade Nut Driver Set, 6-Piece (1/4-3/8 in., 7-10 mm) (DHD91301)
- TEKTON High-Torque Black Oxide Blade Nut Driver Set, 5-Piece (6-10 mm) (DHD91201)
- WIHA T20 Torx Power Bit, 1/4In. Hex Drive, 2I (74523)
- KLEIN TOOLS ColorCoded HollowShaft HeavyDuty Nut Driver Set, 6Piece (65411)
- Tekton Nut Driver Sets