Shop All Plier Sets
Tekton
Long Nose Pliers Set, 3-Piece (7, 8, 6 in. Bent)
Mfr # PGF99101
Zoro # G1174453
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 2-pc. long nose pliers: 7, 8 in. ; 1-pc. bent long nose pliers: 6 in.
- Weight 1.4 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # PGF99101
- Zoro # G1174453
- UPC # 020209021132
- Country of Origin Taiwan, Province of China
- Category Plier Sets
Details
Item | Gripping Pliers Set,3 pcs.,Long Nose |
Includes | 2-pc. long nose pliers: 7, 8 in. ; 1-pc. bent long nose pliers: 6 in. |
Weight | 1.4 lb. |
Description
Ready for a wide range of applications, this set includes thin, lightweight pliers with an extra long, slender nose in straight and bent variations and a stout, strong model with thick jaws and fine tips. Induction-hardened blades on the 7-and 8-inch pliers cut soft metal wire.
- •Thin, lightweight 7-inch (straight) and 6-inch (bent) pliers have an extra long, slender nose that reaches deep into tight spaces and grasps small parts
- •Strong, stout 8-inch pliers have thick jaws that taper to a fine tip just at the nose to prevent twisting
- •Crosscut teeth distribute force evenly for sure grip in any direction
- •Side cutter with induction-hardened blades (HRC 58-64) on the 7-inch and 8-inch pliers cleanly snips copper, aluminum, and other soft metal wire (28-6 AWG)
- •Slim, nonslip grips provide comfort and control without adding bulk
- •2-pc. long nose pliers: 7, 8 in.
- •1-pc. bent long nose pliers: 6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO Pocket Transit Compass, 0-360-Degrees (17-651)
- WELLER Crescent 1/4 and 3/8 in. drive Metric and SAE 6 Point Professional Mechanic's Tool Set 150 pc (CTK150)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-10-5PK)
- KLEIN TOOLS Conduit Bender Head, Iron, 1-1/4-Inch (56211)
- TEKTON Mini Pliers Set with Pouch, 8-Piece (Needle Nose, Long Nose, Flat Nose, Cutting) (PMN99910)
- TEKTON Locking Pliers and Swivel C-Clamp Set 6-Piece (PLK99906)
- TEKTON Pliers Set, 6-Piece (Groove Joint, Slip Joint, Long Nose, Diagonal Cutting, Lineman's) (PLR99020)
- TEKTON 7-3/4 Inch Nut Jaw Pliers (PGF40007)
- TEKTON Mini Pliers Set, 8-Piece (Needle Nose, Long Nose, Flat Nose, Cutting) (PMN99908)
- TEKTON Locking Pliers and C-Clamp Set 6-Piece (PLK99905)
- CHANNELLOCK 3 Piece Plastic Grip Tongue and Groove Plier Set Dipped Handle (VJ-3)
- Tekton Plier Sets