Shop All Plier Sets
Tekton
Long Nose Pliers Set, 2-Piece (7, 8 in.)
Mfr # PGF90101
Zoro # G1176133
$34.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 2-pc. long nose pliers: 7, 8 in.
- Weight 1 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # PGF90101
- Zoro # G1176133
- UPC # 020209021125
- Country of Origin Taiwan, Province of China
- Category Plier Sets
Details
Item | Long Nose Pliers Set,2-Piece (7,8 in.) |
Includes | 2-pc. long nose pliers: 7, 8 in. |
Weight | 1 lb. |
Description
In this set, a thin, lightweight pliers with an extra long, slender nose are paired with a stout, strong model that have thick jaws and fine tips. Both pliers feature side cutters with induction-hardened blades for soft metal wire.
- •Thin, lightweight 7-inch pliers have an extra long, slender nose that reaches deep into tight spaces and grasps small parts
- •Strong, stout 8-inch pliers have thick jaws that taper to a fine tip just at the nose to prevent twisting
- •Crosscut teeth distribute force evenly for sure grip in any direction
- •Side cutter with induction-hardened blades (HRC 58-64) cleanly snips copper, aluminum, and other soft metal wire
- •Slim, nonslip grips provide comfort and control without adding bulk
- •2-pc. long nose pliers: 7, 8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Fire Rescue, 14 in. Dia (FR3-14)
- DICKIES Utility Knife Sheath with Cut-Resistant Lining (57064)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3090)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS3134)
- TEKTON Mini Pliers Set, 8-Piece (Needle Nose, Long Nose, Flat Nose, Cutting) (PMN99908)
- TEKTON Mini Pliers Set, 6-Piece (Needle Nose, Long Nose, Flat Nose, Cutting) (PMN99906)
- TEKTON Groove Joint Pliers Set, 4-Piece (7, 10, 13, 16 in.) (90395)
- TEKTON Pliers Set, 6-Piece (Groove Joint, Slip Joint, Long Nose, Diagonal Cutting, Lineman's) (PLR99020)
- TEKTON Long Nose Pliers Set, 3-Piece (7, 8, 6 in. Bent) (PGF99101)
- TEKTON Cutting Pliers Set, 3-Piece (Diagonal, End, Cable Cutting) (PCT99120)
- LANG TOOLS 3 Pc. Hose Pin. Off Pliers Set (1500)
- Tekton Pliers