Shop All Screwdriver Sets
Tekton
Long High-Torque Screwdriver Set with Holder, 6-Piece (#1-#3, 3/16-5/16 in.)
Mfr # DRV43506
Zoro # G107676600
product price: $43.00
/ea
$43.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips, Slotted
- Handle Material Polypropylene
- Number of Pieces 6
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DRV43506
- Zoro # G107676600
- UPC # 20209987704
- Country of Origin United States
- Category Screwdriver Sets
Details
Tip Style Group | Phillips, Slotted |
Handle Material | Polypropylene |
Number of Pieces | 6 |
Finish | Chrome |
Description
Relying on threesided geometry rather than the friction against your skin, the unique handles of the TEKTON HighTorque Screwdriver Set give you the leverage to generate more torque Easytoread markings show the tip type and size on the end of the driver for easy identification Precisely milled tips maintain tight tolerance over time Holder is compact enough to fit in shallow drawers and flexible teeth hold screwdrivers in place
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 4" x 24" Belt Sander (9403)
- LEATHERMAN Multi-Tool, SS, 19 Functions, Model Signal (832261)
- AIR VENT MINI VENT 2"" MILL BG/6 (50001)
- PROTO 1/2 in Drive Impact Socket 1 1/2 in Size, Deep Socket, black oxide (J7348)
- TEKTON Long High-Torque Black Oxide Blade Screwdriver Set with Holder, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV41506)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 22-Piece 5/64-5/16 in., 1.5-8 mm (DHX91301)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set with Holder, 10-Piece (5/64-5/16 in.) (DHX92101)
- TEKTON Torx High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (T10-T30) (DHT91006)
- TEKTON Long Hard Handle Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV42015)
- TEKTON Stubby High-Torque Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV41232)
- TEKTON High-Torque Chrome Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV43002)
- Tekton Screwdriver Sets