Shop All Screwdriver Sets
Tekton
Long Hard Handle Screwdriver Set with Holder, 6-Piece (#1-#3, 3/16-5/16 in.)
Mfr # DRV42506
Zoro # G307676653
product price: $43.00
/ea
$43.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Phillips, Slotted
- Handle Material Fiberglass Filled Nylon
- Number of Pieces 6
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DRV42506
- Zoro # G307676653
- UPC # 20209987650
- Country of Origin United States
- Category Screwdriver Sets
Details
Tip Style Group | Phillips, Slotted |
Handle Material | Fiberglass Filled Nylon |
Number of Pieces | 6 |
Finish | Chrome |
Description
The classic design of the TEKTON hard handle screwdrivers provides a comfortable, natural grip with easytoread size markings Glassreinforced nylon handles deliver extreme durability and chemical resistance Precisely milled tips maintain tight tolerance over time Holder is compact enough to fit in shallow drawers and flexible teeth hold screwdrivers in place
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Safety Air Gun, 10 CFM, 6" Ext, Shield, Air Gun Body Style: Ergonomic (1299-6-CS)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 6.8mm (47988)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End Ball End Mill (DWCF1128)
- DEWALT Drill Bit, Carbide, DI+, 3/8 In. (00391SD-PWR)
- TEKTON Hard-Handle Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.) (DRV42018)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV41233)
- TEKTON High-Torque Chrome Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV43010)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV41213)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV41236)
- TEKTON Hard Handle Screwdriver Set, 16-Piece (#0-#3, 1/8-5/16 in.) (DRV44002)
- INGERSOLL-RAND 17 Piece Master Screwdriver Set (752012)
- Tekton Screwdrivers and Nutdrivers