Shop All Screwdriver Sets
Tekton
Long Hard Handle Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.)
Mfr # DRV42015
Zoro # G4060372
product price: $37.99
/ea
$37.99
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
- Brand Tekton
- MFR # DRV42015
- Zoro # G4060372
- UPC # 020209038277
- Country of Origin United States
- Category Screwdriver Sets
Details
Item | Long Chrome Blade Screwdriver Set, 6-Pc |
Description
The classic design of the TEKTON hard handle screwdrivers provides a comfortable, natural grip with easy-to-read size markings. Glass-reinforced nylon handles deliver extreme durability and chemical resistance. Precisely milled tips maintain tight tolerance over time.
- •Extremely durable handle made of glass-reinforced nylon resists damage from extreme temperatures, high impacts, fuels, grease, cleaners, and solvents
- •An insert molding process forms the handle around the blade, rather than forcing the blade into a premade handle, resulting in a straighter blade that won't twist out
- •Screwdriver tip geometry is precision milled for an exact fit with fasteners, and made of strong, heat-treated steel to ensure the tip holds its shape over time
- •Easy-to-read markings show the tip type and size on the end of the driver for easy identification
- •Chrome plating provides corrosion resistance and easily wipes clean, while the black oxide finish on Phillips tips ensures tight tolerance
- •All drivers are available individually or as part of other sets
- •Made in USA
- •6-pc long 8 inch screwdrivers: #1, #2, #3 Phillips; 3/16, 1/4, 5/16 in. slotted
Documents & Resources
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
- KLEIN TOOLS Metric T-Handle Hex Key, 5 mm Tip Size (JTH6M5BE)
- MILWAUKEE TOOL 4" 8 TPI Bi-Metal Jig Saw Blade (5 PK) (48-42-5850)
- EGA MASTER REFINERY PIPE AND VALVE WRENCH 10" (57581)
- GARANT HSS-E-PM Through Hole Machine Tap, 1/4-20 Tap Thread Size, AlTix Coated (133360 1/4-20)
- TEKTON Long Hard Handle Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV40118)
- TEKTON Square Hard Handle Screwdriver Set, 3-Piece (S1-S3) (DSQ93011)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (2-6 mm) (DHX91203)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set with Black Rails, 22-Piece (#0-#3, 1/8-5/16 in., T10-30) (DRV41507)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.) (DRV41239)
- TEKTON Hard Handle Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV42023)
- WILMAR Performance Tool Screwdriver Set with Rack, 26-Piece, Chrome-Vanadium Steel, Satin (W1726)
- Tekton Screwdrivers and Nutdrivers