Shop All Screwdriver Sets
Tekton
Long Hard-Handle Screwdriver Set, 4-Piece (#1-#2, 1/4-5/16 in.)
Mfr # DRV42014
Zoro # G4061809
product price: $27.49
/ea
$27.49
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
- Brand Tekton
- MFR # DRV42014
- Zoro # G4061809
- UPC # 020209038246
- Country of Origin United States
- Category Screwdriver Sets
Details
Item | Long Chrome Blade Screwdriver Set, 4-Pie |
Description
The classic design of the TEKTON hard handle screwdrivers provides a comfortable, natural grip with easy-to-read size markings. Glass-reinforced nylon handles deliver extreme durability and chemical resistance. Precisely milled tips maintain tight tolerance over time.
- •Extremely durable handle made of glass-reinforced nylon resists damage from extreme temperatures, high impacts, fuels, grease, cleaners, and solvents
- •An insert molding process forms the handle around the blade, rather than forcing the blade into a premade handle, resulting in a straighter blade that won't twist out
- •Screwdriver tip geometry is precision milled for an exact fit with fasteners, and made of strong, heat-treated steel to ensure the tip holds its shape over time
- •Easy-to-read markings show the tip type and size on the end of the driver for easy identification
- •Chrome plating provides corrosion resistance and easily wipes clean, while the black oxide finish on Phillips tips ensures tight tolerance
- •All drivers are available individually or as part of other sets
- •Made in USA
- •4-pc long 8 inch screwdrivers: #1, #2 Phillips; 3/16, 1/4 in. slotted
Documents & Resources
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
- EEZER PRODUCTS 2.75in X 16.5in Straightline Sander Shoe, PSA & One Clip, Fully Molded (1500)
- MIDWEST FASTENER 5/32" x 3-1/2" Steel Concrete Drill Bits (07891)
- MAKITA 6" SJS™ Cut-Off/Angle Grinder, 10.5A, Trigger, AC/DC (GA6020YX1)
- DRILL AMERICA 1"-20 HSS Plug Hand Tap (DWTST1-20P)
- TEKTON Torx High-Torque Black Oxide Blade Screwdriver Set with Holder, 6-Piece (T10-T30) (DHT92001)
- TEKTON Long Hard Handle Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV40118)
- TEKTON Hard Handle Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV42003)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) with Holder (DRV41503)
- TEKTON Hard Handle Screwdriver Set, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV42024)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV41235)
- BONDHUS Insulated Screwdriver Set, Slotted/Phillips, 6 pcs (0715753169)
- Tekton Screwdrivers and Nutdrivers