Shop All Screwdriver Sets
Tekton
Long Hard Handle Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.)
Mfr # DRV40118
Zoro # G4061930
product price: $39.19
/ea
$39.19
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
- Brand Tekton
- MFR # DRV40118
- Zoro # G4061930
- UPC # 020209058183
- Country of Origin United States
- Category Screwdriver Sets
Details
Item | Long Black Oxide Blade Screwdriver Set, |
Description
The classic design of the TEKTON hard handle screwdrivers provides a comfortable, natural grip with easy-to-read size markings. Glass-reinforced nylon handles deliver extreme durability and chemical resistance. Precisely milled tips maintain tight tolerance over time.
- •Extremely durable handle made of glass-reinforced nylon resists damage from extreme temperatures, high impacts, fuels, grease, cleaners, and solvents
- •An insert molding process forms the handle around the blade, rather than forcing the blade into a premade handle, resulting in a straighter blade that won't twist out
- •Screwdriver tip geometry is precision milled for an exact fit with fasteners, and made of strong, heat-treated steel to ensure the tip holds its shape over time
- •Easy-to-read markings show the tip type and size on the end of the driver for easy identification
- •Protective black oxide finish can't flake off like plated finishes
- •All drivers are available individually or as part of other sets
- •Made in USA
- •6-pc long 8 inch screwdrivers: #1, #2, #3 Phillips; 3/16, 1/4, 5/16 in. slotted
Documents & Resources
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
- TEKTON 39 mm Combination Wrench (WCB24039)
- SLICE Craft Knife Blade, Ceramic, 1.25 in L, PK4 (10518)
- WILLIAMS 1/2" Drive, 9mm Metric Socket, 6 Points (32509)
- PROSKIT Crimper Non-Insulated Terminals 22 AWG6 (300-055)
- TEKTON High-Torque Screwdriver Set, 4-Piece (#1-#2, 3/16-1/4 in.) (DRV43004)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 8-Piece (1.5-8 mm) (DHX91204)
- TEKTON Stubby Hard Handle Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV40126)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV41235)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set, 10-Piece (5/64-5/16 in.) (DHX91101)
- TEKTON High-Torque Screwdriver Set, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV43006)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 5 Pc (86321)
- Tekton Screwdrivers and Nutdrivers