Shop All Screwdriver Sets
Tekton
Long Hard-Handle Black Oxide Blade Screwdriver Set, 2-Piece (#2, 1/4 in.)
Mfr # DRV40116
Zoro # G4061194
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Glass-Reinforced Nylon
- Handle Design Ergonomic
- Shank Length Set
- Includes 2-pc long 8 inch screwdrivers: #2 Phillips, 1/4 in. slotted
- Handle Length Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DRV40116
- Zoro # G4061194
- UPC # 020209058213
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Shank Length | Set |
Handle Length | Set |
Details
Item | Long Hard-Handle Black Oxide Blade Screw |
Handle Material | Glass-Reinforced Nylon |
Handle Design | Ergonomic |
Includes | 2-pc long 8 inch screwdrivers: #2 Phillips, 1/4 in. slotted |
Finish | Black Oxide |
Tip Style | Phillips, Slotted |
Shank Shape | Round |
Description
Long Hard-Handle Black Oxide Blade Screw
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Sliding T Handle Tap Wrench, 1/4-1/2 In (2FLL8)
- GRAY TOOLS Needle Nose Pliers, 45° Curve With Cutter, 7-7/8" Long, 2-3/4" Jaw (B239B)
- PORTER-CABLE 20V MAX* Cordless 2-Tool Combo Kit (PCCK602L2)
- A.R. NORTH AMERICA Wand, Flexi 1/4mx1/4m 18" (007041414)
- TEKTON Hard Handle Screwdriver Set, 22-Piece (#0-#3, 1/8-5/16 in., T10-T30) (DRV44001)
- TEKTON High-Torque Screwdriver Set with Holder, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV43505)
- TEKTON High-Torque Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV43012)
- TEKTON Hard Handle Screwdriver Set with Holder, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV42505)
- TEKTON High-Torque Chrome Blade Screwdriver Set, 2-Piece (#2, 1/4 in.) (DRV43002)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 4-Piece (#2, 1/4 in.) (DRV41210)
- GARANT 1/2 inch Drive 6 Point Standard Socket Set, 14 Pieces (U63110 6PT)
- Tekton Screwdriver Sets