Shop All Ratcheting Wrench Sets
This Product is Discontinued
Tekton
Long Flex Ratcheting Box End Wrench Set, 6-Piece (8-19 mm) - Holder (Discontinued)
Mfr # WRN77164
Zoro # G8860061
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes 6-pc. long flex-head ratcheting box end wrenches: 8 mm x 10 mm, 9 mm x 11 mm, 12 mm x 14 mm, 13 mm x 15 mm, 16 mm x 18 mm, 17 mm x 19 mm ; Includes wrench holder
- Weight 3.75 lb.
- Height 1.6 in.
- Length 6.5 in.
- Width 16.1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WRN77164
- Zoro # G8860061
- UPC # 020209007136
- Country of Origin Multiple
- Category Ratcheting Wrench Sets
Dimensions
Height | 1.6 in. |
Length | 6.5 in. |
Width | 16.1 in. |
Details
Includes | 6-pc. long flex-head ratcheting box end wrenches: 8 mm x 10 mm, 9 mm x 11 mm, 12 mm x 14 mm, 13 mm x 15 mm, 16 mm x 18 mm, 17 mm x 19 mm ; Includes wrench holder |
Item | Flx Ratcht BoxEnd Wrn Set,8-19mm,6pcs. |
Weight | 3.75 lb. |
Description
Flx Ratcht BoxEnd Wrn Set,8-19mm,6pcs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.