Shop All Ratcheting Wrenches
Tekton
Long Flex Ratcheting Box End Wrench Set, 10-Piece (5/16-3/4", 8-19mm) - Holder
Mfr # WRN77321
Zoro # G203547804
product price: $253.00
/ea
Free Shipping & Returns
$253.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Number of Pieces 10
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN77321
- Zoro # G203547804
- UPC # 20209995341
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Number of Pieces | 10 |
Color | Chrome |
Description
Fast, agile, and with extreme reach, the TEKTON 10-pc. Extra Long Flex-Head Ratcheting Box End Wrench Set includes every common size from 5/16 in. to 3/4 in. and every size from 8 mm to 19 mm compactly organized in the wrench holders with nonslip grippers that lock the wrenches in place when you're on the move.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Socket Adapter, 1/4 Hex, 1/4 Sq, 1-3/8", PK5 (EX-250-5PK)
- WESTWARD Set, Drill And Tap, TiN, 18pcs (5PXJ3)
- STARRETT Micrometer Outside (T436.1XRL-2)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4836)
- TEKTON 3/4 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26319)
- TEKTON 22 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26422)
- TEKTON 13/16 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26321)
- TEKTON 9/32 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26307)
- TEKTON 15/16 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23324)
- TEKTON 22 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23422)
- MOUNTAIN Ratcheting Flex Wrench, 13X15mm (EX-PFFGBXZ16181)
- Tekton Ratcheting Wrenches