Long Flex Head 12-Point Ratcheting Box End Wrench Set with Organizer, 13-Piece, 1/4-13/16 in., 6-19 mm
Mfr # WRB96302
Zoro # G010757496
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRB96302
- Zoro # G010757496
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Description
Each Tekton long ratcheting flex head wrench is permanently marked with both a high-visibility laser marking and a stamped marking for easy size identification. The 12-point box end fits multiple types of fasteners including 6-point, 12-point, and square. The flex head sweeps smoothly through 180-degrees without any set positions. This allows the wrench to operate at any angle and navigate around obstructions in its swing path, and the longer length offers added reach and increased leverage. The wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process, ensuring that the finish won't flake off or corrode over time. The set includes a modular slotted organizer that fits most toolbox drawers, keeping your ratcheting wrenches neatly arranged with consistent spacing.
- •180-Degree Flex Head – The flex head sweeps smoothly through 180-degrees without any set positions
- •Long Length – The long beam offers extended reach into narrow spots and increased leverage for turning tough fasteners
- •12-Point Box End – The 72-tooth ratcheting box end wrench requires a working swing ark of only 5-degrees and fits multiple types of fasteners, including 6-point, 12-point, and square
- •Clear, Stamped Markings – A size marking is permanently stamped onto both sides of each ratcheting wrench for quick identification
- •Smooth, Satin Chrome Finish – Each wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process
- •6-pc. long flex head ratcheting box end wrenches: 1/4 x 5/16, 9/32 x 11/32, 3/8 x 7/16, 1/2 x 9/16, 5/8 x 11/16, 3/4 x 13/16 in.
- •7-pc. long flex head ratcheting box end wrenches: 6 x 7, 8 x 10, 9 x 11, 12 x 14, 13 x 15, 16 x 18, 17 x 19 mm
- •6-pc. small modular slotted organizers
- •8-pc. large modular slotted organizers
- •Metric label sheet (6-39 mm)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-HX-2A-B)
- PROTO 1/4 in Drive Socket Set Metric, SAE 51 Pieces 5/32 in to 9/16 in, 4 mm to 13 mm , Chrome (J47351S)
- LENOX SAW HOLE 2-1/8"" W/ARBR (1772951)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2114M)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Holder, 7-Piece 6-19 mm (WRB96201)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set with Modular Organizer, 19-Piece, 6-24 mm (WRC94303)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Holder, 6-Piece 1/4-13/16 in. (WRB96200)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set with Pouch, 34-Piece 1/4-1 in., 6-24 mm (WRC94405)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set, 11-Piece 1/4-3/4 in. (WRC95000)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set, 25-Piece 1/4-3/4 in., 6-19 mm (WRC94004)
- ZERO DEGREE 7 pc Gearless Ratcheting Wrench Set SAE (38140)
- Tekton Ratcheting Wrenches & Sets